take 10% off our everday low prices!

Offer applied at final checkout

Leviton 5342-Gy 20a, 125v, Duplex Receptacle, Gray - Min Qty 23

Leviton 5342-Gy 20a, 125v, Duplex Receptacle, Gray - Min Qty 23

Item #: WBB384564

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 20

Price: $7.20

Save $0.36 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Leviton 5342-GY 20A, 125V, Industrial Series Heavy Duty Grade, Duplex Receptacle

Specifications:
  • 20 Amp
  • 125 Volt
  • NEMA 5-20R
  • 2-Pole
  • 3-Wire
  • Industrial Series Heavy Duty Specification Grade
  • Duplex Receptacle
  • Straight Blade
  • Self Grounding
  • Side Wired
  • Steel Strap
  • Gray

Product Specifications

  • MADE IN THE U.S.A.Yes
  • WIRING STYLESide Wired
  • BRANDLeviton®
  • VOLTAGE125
  • AMPERAGE20
  • COLORGray
  • POLES AND WIRES"2 Pole, 3 Wire Grounding"
  • GRADEIndustrial
  • TYPEDuplex
  • MANUFACTURERS PART NUMBER5342-GY
  • NEMA5-20R
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Leviton 16352-Gy 20a, 125v, Decora Plus Duplex Receptacle, Self Grounding, Gray - Min Qty 23

Item #: WBB384564

Not Yet Rated

Usually ships in 3 to 6 days

$7.70

Close

20 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leviton 5342-Gy 20a, 125v, Duplex Receptacle, Gray - Min Qty 23

Leviton 5342-Gy 20a, 125v, Duplex Receptacle, Gray - Min Qty 23

Item #: WBB384564

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top