take 10% off our everday low prices!

Offer applied at final checkout

Leviton 1221-Plg 20a, 120v, Illuminated On, Single-Pole Ac Quiet Switch, Green - Min Qty 9

Leviton 1221-Plg 20a, 120v, Illuminated On, Single-Pole Ac Quiet Switch, Green - Min Qty 9

Item #: WBB384723

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 7

Price: $20.25

Save $1.01 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Leviton 1221-PLG 20-Amp, 120V, Toggle Pilot Light, Illuminated On, Required

Specifications:
  • 20 Amp
  • 120 Volt
  • Toggle Pilot Light
  • Illuminated On
  • Required
  • Neutral Single-Pole AC Quiet Switch
  • Extra Heavy Duty Spec Grade
  • Self grounding
  • Back and Side Wired
  • Green

Product Specifications

  • AMPS20
  • BRANDLeviton®
  • COLOR FINISHGreen
  • MANUFACTURERS PART NUMBER1221-PLG
  • SWITCH TYPEIlluminated ON
  • VOLTAGE120
  • WIRING SYLEBack & Side Wired
  • CONTACT TYPESingle-Pole
  • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket
  • MADE IN THE U.S.A.Yes
  • GRADEIndustrial
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Leviton 1221-Lhc 20a, 120v, Illuminated Off Single-Pole Ac Quiet Switch, Clear - Min Qty 9

Item #: WBB384723

Not Yet Rated

Usually ships in 3 to 6 days

$19.50

Close

7 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leviton 1221-Plg 20a, 120v, Illuminated On, Single-Pole Ac Quiet Switch, Green - Min Qty 9

Leviton 1221-Plg 20a, 120v, Illuminated On, Single-Pole Ac Quiet Switch, Green - Min Qty 9

Item #: WBB384723

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top