take 10% off our everday low prices!

Offer applied at final checkout

Rectangular Cubby Tray, Clear

Rectangular Cubby Tray, Clear

Item #: WBB385863

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$9.00 up to 23% OFF

Price: $6.95

Save $0.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Wood Designs™ Plastic Cubby Letter-Tray - 10.5"W x 13.1"D x 5"H - Clear

GREENGUARD® Gold certified. Translucent 5" letter tray molded out of durable plastic. Tray will hold a flat 8-1/2" x 11" piece of paper. Fully rounded corners and edges for maximum safety. 5"H x 10-1/2"W x 13 1/8"D. Made in the U.S.A.

Product Specifications

  • WIDTH INCHES11
  • DEPTH INCHES13
  • HEIGHT INCHES4
  • CONSTRUCTIONPlastic
  • COLOR FINISHClear
  • MANUFACTURER PART NUMBERWD78001
  • TYPEStorage
  • LIMITED WARRANTYLimited Lifetime
  • CERTIFIED/APPROVEDGREENGUARD Children & Schools Certified
  • BIN CONSTRUCTIONPolypropylene
  • PACKAGE QUANTITY1
  • COUNTRY OF ORIGINMade in USA
  • BRANDWood Designs™
  • ASSEMBLYAssembled
  • STYLETray
  • WEIGHT LBS1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rectangular Cubby Tray, Clear

Rectangular Cubby Tray, Clear

Item #: WBB385863

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top