discount codeFree shipping over 300

Applied at checkout

Open Stack Locker

Open Stack Locker

Item #: WBB385962

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$285.00 up to 16% OFF

Price: $239.95

Quantity

Popular item in this category

Customers Also Viewed

Open Stack Locker

This is a great locker for larger items like backpacks. Can be connected and stacked up to three high. 20"H x 46"W x 15"D. This product is GREENGUARD® Children and Schools Certified.

Product Specifications

  • WIDTH INCHES46
  • DEPTH INCHES15
  • HEIGHT INCHES20
  • CONSTRUCTIONPlywood
  • COLOR FINISHNatural
  • MANUFACTURER PART NUMBERWD46410
  • TYPELocker
  • CERTIFIED/APPROVEDGREENGUARD Children & Schools Certified
  • EDGE COLORNatural
  • PACKAGE QUANTITY1
  • COUNTRY OF ORIGINMade in USA
  • BRANDWood Designs™
  • OPENINGS4
  • ASSEMBLYAssembled
  • GROUP4 Wide
  • STYLEStacking Locker
  • WEIGHT LBS48
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Open Stack Locker

Open Stack Locker

Item #: WBB385962

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top