Take 15% off your entire order!

Offer applied at checkout

Bissell Commercial 17" Dry Shampoo Brush

Bissell Commercial 17" Dry Shampoo Brush

Item #: WBB386197

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $178.95

Save $8.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bissell Commercial 17" Dry Shampoo Brush for Lowboy Floor Machine.

Product Specifications

  • COLOR FINISHBlack
  • BRANDBissell Commercial
  • MANUFACTURERS PART NUMBER82002
  • PACKAGE QUANTITY1
  • CLEANING WIDTH17"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Boss Cleaning Equipment 20" Nylon Showerfeed Brush

Item #: 795433

(1)

Usually ships in 4 to 7 days

$226.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Bissell Commercial Lowboy Vacuum Kit

$105.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bissell Commercial 17" Dry Shampoo Brush

Bissell Commercial 17" Dry Shampoo Brush

Item #: WBB386197

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant