Take 15% off your entire order!

Offer applied at checkout

Bissell Commercial Lowboy 17" Pad Holder, Gray Bristles

Bissell Commercial Lowboy 17" Pad Holder, Gray Bristles

Item #: WBB386200

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $106.95

Save $5.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bissell Commercial Lowboy 17" Pad Holder for Lowboy Floor Machine.

Product Specifications

  • BRANDBissell Commercial
  • MANUFACTURERS PART NUMBER53269-010327
  • PACKAGE QUANTITY1
  • CLEANING WIDTH17"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bissell Commercial 17" Pad Holder, Green Bristles

Item #: B386201

Not Yet Rated

Usually ships in 3 to 6 days

$120.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bissell Commercial Lowboy 17" Pad Holder, Gray Bristles

Bissell Commercial Lowboy 17" Pad Holder, Gray Bristles

Item #: WBB386200

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant