take 10% off our everday low prices!

Offer applied at final checkout

+

Danby® DMW1110BLDB, Microwave Oven, 1.1 Cu. Ft., 1000 Watts, KeyPad Control

Danby® DMW1110BLDB, Microwave Oven, 1.1 Cu. Ft., 1000 Watts, KeyPad Control

Item #: WBB429965

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $93.95

Save $4.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Microwave Oven 1.1 Cu. Ft., Black, 1000 Watts

This counter top microwave oven is economical and practical and is available in attractive black or white finishes. There's a stylish model to suit any kitchen decor. This model comes with the most popular modern features which make cooking and reheating your favorite dishes a pleasure. This spacious oven features 1.1 cubic feet of cooking space and is ideal for your kitchen, cottage, office, or dormitory. There are 10 different levels of cooking power with the maximum being 1000 watts. Cooking is made easy with the one-touch programming for six popular uses. The appliance utilizes an automatic cooking turntable and oven light and also features an easy-to-read LED clock/timer. The microwave oven comes with a 12-month warranty on parts and labor.

Features:
  • 1.1 Cu. Ft. capacity microwave
  • Oval door design
  • 10 Power levels
  • 3 specialty programs (cook by weight, defrost by weight, speed defrost)
  • 1000 watts of cooking power
  • Electronic controls
  • Simple one touch cooking for 6 popular uses (frozen dinner, beverage, popcorn, potato, pizza, reheat)
  • Easy to read LED timer / clock
  • Interior oven light & turntable

Product Specifications

  • BRANDDanby®
  • MANUFACTURER PART NUMBERDMW1110BLDB
  • DESCRIPTIONMicrowave Oven, Black
  • WIDTH INCHES21-1/4
  • DEPTH INCHES16-3/4
  • HEIGHT INCHES11
  • COLORBlack
  • CABINET FINISHBlack
  • PARTS/LABOR WARRANTY1 Year
  • WATTS1000
  • CAPACITY CUBIC FEET1.1
  • DOOR FINISHBlack
  • BODY FINISHBlack
  • CONSTRUCTIONStainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Save $24.00 with this comparable product

Nexel® Best Value Countertop Microwave Oven, 1.1 Cu. Ft., 1000 Watts, KeyPad Control

Item #: WBB429965

(5)

Ships same day.

$69.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Danby® DMW1110BLDB, Microwave Oven, 1.1 Cu. Ft., 1000 Watts, KeyPad Control

Danby® DMW1110BLDB, Microwave Oven, 1.1 Cu. Ft., 1000 Watts, KeyPad Control

Item #: WBB429965

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Danby® DMW1110BLDB, Microwave Oven, 1.1 Cu. Ft., 1000 Watts, KeyPad Control

    Be the first to know about our special deals and events!

    Top