8-32 x .394" long die cast zinc thread insert for Soft Wood, Flanged.
8-32 Insert For Soft Wood - Flanged - 900832-10 - Pkg Qty 100
|
Questions & Answers (0)
Product Description
PRICE
$8.00 Sold in packages of 100 / $0.08 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 8-32 |
| Installed Length | 0.394" |
Product Details
| Style | Metric |
| Type | Hex Drive |
| Threading Type | Coarse |
| Country of Origin | Import |
| Material | Die Cast Zinc |
| Package Quantity | 100 |
| Description | Insert for Soft Wood |
| Manufacturers Part Number | 900832-10 |
| Design | Flanged |
| Brand | E-Z Lok |