Take 15% off your entire order!

Offer applied at checkout

5/16-18 Thin Wall Insert For Metal - 319-5 - Made In USA - Pkg Qty 10

5/16-18 Thin Wall Insert For Metal - 319-5 - Made In USA - Pkg Qty 10

Item #: WBB435402

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$1.17 ea.

Price: $11.70 / Pkg of 10

Save $0.58 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $11.70 /pkg.
  • Buy 5-9 $11.00 /pkg.
  • Buy 10+ $10.30 /pkg.

Quantity

Customers Also Viewed

Thread repair insert for metal, Thin Wall, 5/16-18 x 7/16-14 x .437", carbon steel.

Product Specifications

  • PACKAGE QUANTITY10
  • INSTALLED LENGTH0.437"
  • MATERIALCarbon Steel
  • DESCRIPTIONInsert for Metal
  • BRANDEZ Lok
  • MANUFACTURERS PART NUMBER319-5
  • ALLOY12L14
  • DESIGNThin Wall
  • SIZE5/16-18
  • COUNTRY OF ORIGINMade in USA
  • STYLEImperial
  • THREADING TYPECoarse
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

M6-1.0 Thin Wall Insert For Metal - 319-M6 - Made In USA - Pkg Qty 5

Item #: B435436

Not Yet Rated

Ships same day.

$9.10

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
5/16-18 Thin Wall Insert For Metal - 319-5 - Made In USA - Pkg Qty 10

5/16-18 Thin Wall Insert For Metal - 319-5 - Made In USA - Pkg Qty 10

Item #: WBB435402

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant