Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Plastic Storage Bin - Parts Storage Bin 5-1/2 x 10-7/8 x 5, Yellow - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 126 items in product family

Global™ Plastic Storage Bin - Parts Storage Bin 5-1/2 x 10-7/8 x 5, Yellow - Pkg Qty 12

Item #: WB269682YL

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $68.76 Save up to 63%
$2.12 each

Sold in packages of 12

Price: $25.44
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global™ Plastic Stacking Bin 5-1/2 x 10-7/8 x 5, Yellow

Stacking Bins feature reinforced walls add strength and rigidity and wide top ledge permits stable, higher stacking. Constructed of water and corrosion proof polypropylene, they withstand freezers and autoclaves from -40°F to 250°F. Storage Bin includes a full-width hanger lip for use with louvers below. Anti-slide stop prevents shifting when stacked. Slotted label holders allow easy identification of contents.

Product Specifications

    • WIDTH INCHES5-1/2
    • DEPTH INCHES10-7/8
    • HEIGHT INCHES5
    • INSIDE WIDTH INCHES4-3/8
    • INSIDE DEPTH INCHES10-1/4
    • INSIDE HEIGHT INCHES4-3/4
    • # DIVIDER SLOTS1
    • BRANDGlobal Industrial™
    • COLOR FINISHYellow
    • CONSTRUCTIONPlastic
    • LIMITED WARRANTY1 Year
    • LOAD CAPACITY LBS30
    • PACKAGE QUANTITY12
    • SERIESPremium
    • STACK AND/OR NESTStack
    • REFERENCE #QUS230-Yellow 30230-Yellow
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (18 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

super handy

Stacks nicely and can see what is in them. Am going to order more for reloading supplies.

See more favorable reviews

The most critical review

  • Customer Rating
Sort by: 

18 Results

super handy

Your review: Stacks nicely and can see what is in them. Am going to order more for reloading supplies.

Is this review helpful?

Nice Bin

Your review: They stack and hang

Pros: They stack and hang

Cons: None

Is this review helpful?

great product

Your review: worked out perfect for our organization project

Pros: perfect

Cons: none

Is this review helpful?

Plastic Bins

Your review: As good as the Akrobins but at a better cost.

Pros: Cost

Cons: Cost

Is this review helpful?

Great plastic bins!

Your review: I bought these for my medical office supplies and they are perfect! I like that I can get them in many sizes to fit my needs, and they are very sturdy. This was a great find!

Pros: Stackable, sturdy, color choices

Cons: None

Is this review helpful?

Great Organizers

Your review: Well built, reasonable cost.

Is this review helpful?

Total fine

Your review: Fine bins

Pros: They store stuff

Cons: None

Is this review helpful?

Good

Your review: Works well

Pros: Strong

Cons: Nothing

Is this review helpful?

Plastic bins

Your review: The bins are of good quality and met our needs.

Pros: They stack well.

Cons: None that I can think of.

Is this review helpful?

Multi-purpose Storage Bin

Your review: Great price on great product, Easily replaces similar expensive name brand storage bin. I use to display small, wrapped products like beef sticks and cough drops in my bulk food store. Cleans easily and County Department of Health liked the use of the bins better than plain store shelving.

Pros: Much less expensive than "name brand" product. Replaces "name brand even in wall display holders. Color has not faded even in display window of store.

Cons: None noted.

Is this review helpful?

O-bin-wan-can-hold-me

Your review: work well for parts storage

Pros: great material great price

Cons: none

Is this review helpful?

Great bins, good price

Your review: Exactly what we needed at a good price.

Pros: Sturdy, stack very well.

Cons: none

Is this review helpful?

Great bins!

Your review: Great quality bins, arrived on time and in excellent condition. Bins stack well and can hold very heavy material.

Is this review helpful?

GOOD BINS

Your review: NONE

Pros: STURDY

Cons: NONE

Is this review helpful?

love the stakng bins!

Your review: very durable well made and good price. Thank you.

Is this review helpful?

Great

Your review: An all round storage system.

Is this review helpful?

EASY

Your review: QUICK RESPONSE + GOOD PRICING

Is this review helpful?

Work great and shipped fast

Your review: The bins are great for hardware storage. When you used them with wall panels you come up with a completely adjustable hardware storage area.

Is this review helpful?

Sort by: 

18 Results

There are 18 questions and 1 answers for this product.

Sort by: 

18 Results

What is the correct divider for 269682yl?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

18 Results

Customers Who Viewed This Also Viewed