discount codeFree shipping over 300

Applied at checkout

+

Rolling Magnetic Dry Erase Whiteboard - Reversible - 48 x 36

Rolling Magnetic Dry Erase Whiteboard - Reversible - 48 x 36

Item #: WBB444997

(42)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial Dry Erase Marker, 4 Pack

    $2.99

  • Global Industrial Dry Erase Eraser

    $1.50

  • EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

    $3.21

Price: $146.95

Quantity Discount

  • Buy 1-2 $146.95 ea.
  • Buy 3+ $135.95 ea.

Quantity

Popular item in this category

Rolling Magnetic Dry Erase Whiteboard - Reversible - 48 x 36

Ships same day.

(16)

$146.95

Customers Also Viewed

Global Industrial™ Rolling Magnetic Dry Erase Whiteboard - Double Sided Reversible - 48 x 36

Mobile Reversible Whiteboards rotates 360 degrees on a pivot hinge and locks into 3 places for better viewing, providing twice the functional writing space than traditional wall mounted whiteboards. Board is easily transported from room to room to allow for continued work or room changes. Painted Steel surface resists staining and ghosting. Four 3" casters (2 locking) are included to allow easy, stable mobility. Full length tray keeps markers, erasers and other accessories in close reach. Neutral color steel powder-coated frame.

Board size 48"W x 36"H
Frame size 51-1/2"W x 20-1/2"D x 63-1/2"H.

Product Specifications

  • WIDTH INCHES51-1/2
  • DEPTH INCHES20-1/2
  • HEIGHT INCHES63-1/2
  • COLOR FINISHWhite
  • BRANDGlobal Industrial™
  • CASTER4 Casters (2 Locking)
  • DESCRIPTIONMobile Reversible Magnetic Whiteboard
  • FRAME COLORSilver
  • FRAME CONSTRUCTIONAluminum
  • MAGNETICYes
  • NUMBER OF WHEELS4
  • PACKAGE QUANTITY1
  • STYLEWhiteboard
  • SUGGESTED USEIndoor
  • NOMINAL BOARD SIZE (W X H)48 x 36
  • SURFACE MATERIALPainted Steel
  • BOARD HEIGHT INCHES36
  • BOARD WIDTH INCHES48
  • BOARD TYPEMobile Whiteboard
Customer Review

5.0

  • 5 Star

    31
  • 4 Star

    7
  • 3 Star

    3
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Phil Turner

    Date: October 09, 2019

    Rolling Magnetic Dry Erase Board
    Your review:
    Assembly was easy and the product is very sturdy.
  • Reviewer: HENRY

    Date: August 01, 2019

    Purchasing Manager
    Your review:
    We're very pleased Works well with presentations - where you can use the front and the back
    Pros:
    Frame is stronger than we thought it would be The casters seem to be holding up on the shop floor
    Cons:
    I'm told Old Dominion Freight won't pick up White Boards - didn't know this. My delivery was delayed.
  • Reviewer: DANIEL

    Date: May 01, 2019

    Great, As Expected
    Your review:
    For our own reason this size was preferable. This model was commonly available and well reviewed. Global was the least expensive seller.
    Pros:
    Works as expected. Decent price point. Lightweight.
    Cons:
    The stop/latch that allows you to flip it and secure it - personally dislike the location. I have considered modifying it and placing it on the side.
  • Reviewer: Darlene

    Date: April 16, 2019

    Financial Secretary
    Your review:
    Very happy with service & product.
  • Reviewer: Anthony

    Date: September 24, 2018

    Great deal
    Your review:
    Nice material great price looks very durable
    Pros:
    nice looking magnetic affordable
    Cons:
    instructions needed to be a bit more clear but overall i was able to figure it out
  • Reviewer: josephine

    Date: August 06, 2018

    rolling erase board
    Your review:
    box was torn up ..but all the pieces were there. once put together ..it looked great and was exactly what I ordered.
  • Reviewer: Kellie

    Date: April 26, 2018

    Amazing!!!
    Your review:
    This white board is amazing!! It's built with quality materials and it's durable!! You just don't find that much these days! This whiteboard was perfect for Homeschool Room! My Two children love it, they love that they can both be riding on it at the same time!! I am very impressed with this whiteboard!!
  • Reviewer: elisabeth

    Date: September 08, 2017

    rolling boards 2 for the price of 1
    Your review:
    I haven't seen the boards, I just know that the purchase experience was fabulous, easy, quick , and affordable
    Pros:
    the price, availability
    Cons:
    what's not to like ?
  • Reviewer: seol

    Date: August 03, 2017

    Excellent
    Your review:
    Good price. Good magnetic Dry Erase Whiteboard
  • Reviewer: SUSAN

    Date: July 13, 2017

    Product Review: Rolling Mag Dry Erase Whiteboard
    Your review:
    Great Supplier, fantastic communication, as described, terrific follow-up. Will deal with them again.
    Pros:
    Great company to deal with. Helpful and courteous, great communication. Delivered when said they would
    Cons:
    Cannot think of any cons.
Product Q & A

There are 1 questions and 1 answer for this product.

  • What is the weight of this item?

    Question Asked By: RYAN, June 05, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Ryan, This weighs 39.5 pounds. Thank you for your interest in our product!

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rolling Magnetic Dry Erase Whiteboard - Reversible - 48 x 36

Rolling Magnetic Dry Erase Whiteboard - Reversible - 48 x 36

Item #: WBB444997

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Rolling Magnetic Dry Erase Whiteboard - Reversible - 48 x 36
    Rolling Magnetic Dry Erase Whiteboard - Reversible - 48 x 36
    Rolling Magnetic Dry Erase Whiteboard - Reversible - 48 x 36
    Rolling Magnetic Dry Erase Whiteboard - Reversible - 48 x 36
    Rolling Magnetic Dry Erase Whiteboard - Reversible - 48 x 36
    Rolling Magnetic Dry Erase Whiteboard - Reversible - 48 x 36
    Rolling Magnetic Dry Erase Whiteboard - Reversible - 48 x 36
    Rolling Magnetic Dry Erase Whiteboard - Reversible - 48 x 36
    Rolling Magnetic Dry Erase Whiteboard - Reversible - 48 x 36
    Rolling Magnetic Dry Erase Whiteboard - Reversible - 48 x 36
    Rolling Magnetic Dry Erase Whiteboard - Reversible - 48 x 36
    Rolling Magnetic Dry Erase Whiteboard - Reversible - 48 x 36
    Rolling Magnetic Dry Erase Whiteboard - Reversible - 48 x 36
    Rolling Magnetic Dry Erase Whiteboard - Reversible - 48 x 36

    Be the first to know about our special deals and events!

    Top