take 10% off our everday low prices!

Offer applied at final checkout

ACME Tangential Blower, 1521, 4.5" Wheel

ACME Tangential Blower, 1521, 4.5" Wheel

Item #: WBB449235

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $109.95

Save $5.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

ACME Tangential Blower, 1521, 4.5 Wheel

Tangential blowers provide wide, uniform air delivery for high capacity, low profile applications. Will replace rounded or rectangular blowers. Frequently used in kick heaters, other electric heat applications, fireplace inserts, and numerous other applications. 7/8 Stack Height, 4.5L Wheel, .55 Locked Rotor Amps.

Product Specifications

  • BRANDAcme Miami
  • LENGTH INCHES4-1/4
  • WIDTH INCHES7-3/4
  • DEPTH INCHES3-1/2
  • WHEEL SIZE INCHES4-1/2
  • CONSTRUCTIONSteel
  • CFM65
  • RPM2600
  • VOLTAGE120
  • AMPS.50
  • WATTS32
  • MANUFACTURER'S PART NUMBER1521
  • A.O SMITH PART NO.J504
  • GRAINGER PART NO.4C743
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: michael

    Date: October 24, 2013

    great
    Your review:
    great motor installed and great
Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

ACME Tangential Blower, 1523, 10" Wheel

Item #: WBB449235

Not Yet Rated

Usually ships in 4 to 7 days

$142.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ACME Tangential Blower, 1521, 4.5" Wheel

ACME Tangential Blower, 1521, 4.5" Wheel

Item #: WBB449235

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top