take 10% off our everday low prices!

Offer applied at final checkout

+

Folding Wall Mount Shop Desk with Lock 20"W x 3-3/8"D x 16-3/8"H - Tan

Folding Wall Mount Shop Desk with Lock 20"W x 3-3/8"D x 16-3/8"H - Tan

Item #: WB249997

(33)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $109.95

Save $3.30 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Folding Wall Mount Shop Desk with Lock 20"W x 3-3/8"D x 16-3/8"H - Gray

Ships same day.

(2)

$109.95

Customers Also Viewed

Folding Wall Mount Shop Desk with Lock 20"W x 3-3/8"D x 16-3/8"H - Tan

Wall mount desk conveniently folds away when not in use to provide optimal work space. Wall mount shop desk provides a work surface where you need it. Ideal for loading docks, warehouses, factory floors, doctors offices, supply rooms, and shipping & receiving areas. Folding shop desk mounts to walls at desired work height to accommodate stand-up or sit-down work positions. Made of durable steel with a scratch resistant powder coat finish. Full width handle lowers the desk to provide a convenient 13"D work surface. The interior features a convenient pen storage compartment for pens, small tools and other supplies. Also includes a storage bin for charts, folders and other literature. Magnetic closure keeps door in place. Locking desk includes a cylinder lock with 2 keys for security. Helps prevent unwanted desk opening. Measures 20"W x 3-3/8"D x 16-3/8"H. Hardware included.

Product Specifications

  • WIDTH INCHES20
  • DEPTH INCHES3-3/8
  • HEIGHT INCHES16-3/8
  • WEIGHT LBS11.5 lbs
  • STYLELocking
  • MODEL249997
  • BRANDGlobal Industrial™
  • COLOR FINISHTan
  • DESCRIPTIONFolding Wall Mounted Shop Desk
  • CLOSUREManual Close
  • TYPEWall Mounted Fold Down
  • LOCK TYPEKey
  • WRITING SURFACEFlat
  • ASSEMBLYAssembled
  • CAPACITY LBS50
  • CONSTRUCTIONSteel
  • Base Model Number249997
  • PROMOTIONEveryday Low Price
Customer Review

5.0

  • 5 Star

    20
  • 4 Star

    12
  • 3 Star

    0
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: John

    Date: April 04, 2019

    Works great
    Your review:
    This works perfect for our use. Plus the price is fair and they have a short lead time.
    Cons:
    None
  • Reviewer: Gerald

    Date: March 23, 2018

    Folding Wall Mounted Locking Shop Desk, 20"W x 3-3
    Your review:
    Worked out great
    Pros:
    Easy to hang and utilize
    Cons:
    Keys get lost or broken, could use a model that just has a latch
  • Reviewer: PAT

    Date: March 23, 2018

    As Advertised
    Your review:
    Nice little work station for tight spaces.
  • Reviewer: John

    Date: March 23, 2018

    Great fit
    Your review:
    These wall mount desks work well for our situation and are of a sturdy design.
    Pros:
    Easy to work with and always seem to be in stock.
  • Reviewer: The Dude

    Date: December 05, 2017

    Folding Wall Mount Shop Desk
    Your review:
    Excellent product. Very sturdy, solid and easy to install. Only drawback is that a full size k/b and mouse will not fit on the shelf. Needed to purchase a 15" k/b leaving 4 1/2" for a mouse with decent movement. All in all - very pleased with the product and highly recommended.
    Pros:
    Good, solid unit and very practical for its intent.
    Cons:
    Full sized keyboard and mouse combination will not fit.
  • Reviewer: James

    Date: July 27, 2016

    wall mounted locking writing desk
    Your review:
    Good stable product. Great price.
    Pros:
    strong and stable
    Cons:
    directions could of been clearer.
  • Reviewer: ALAN

    Date: April 08, 2016

    Basic and Functional
    Your review:
    This gets the job done. We use at time card station for payroll forms for 6 employees. Selected this for pen/pencil slot along with paper area. Did not realize it had a key capture feature - key cannot be removed without locking. We removed the lock.
    Pros:
    This has the basics and does the job. Was the best priced unit that included a separate slot for pens. Neutral color.
    Cons:
    The dual magnets are excessively strong - we applied layers of tape to dampen their effect. The tray uses rivets for hinge pins. Minor but had to bend one edge so tray could open freely.
  • Reviewer: Rose

    Date: March 04, 2016

    wall mounted writing desk
    Your review:
    Just what we needed under our wall mounted computers in our operating rooms.
    Pros:
    simple to install and sturdy wall desks
    Cons:
    magnetic closures scratch the finish of the desk
  • Reviewer: anand

    Date: April 23, 2015

    high quality product
    Your review:
    Not only perfect for rough and tough environments but also for anyone looking for a small desk that takes up virtually no space and a desk that is secure.
    Pros:
    Well built product, fast delivery
    Cons:
    a little heavy, must be careful to mount it to drywall
  • Reviewer: BARBARA

    Date: March 06, 2015

    Wall mount desk
    Your review:
    This product takes up much less space and is compact. It is very durable.
    Pros:
    Compact
    Cons:
    Size. A little small.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Folding Wall Mount Shop Desk with Lock 20"W x 3-3/8"D x 16-3/8"H - Tan

Folding Wall Mount Shop Desk with Lock 20"W x 3-3/8"D x 16-3/8"H - Tan

Item #: WB249997

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Folding Wall Mount Shop Desk with Lock 20"W x 3-3/8"D x 16-3/8"H - Tan
    Folding Wall Mount Shop Desk with Lock 20"W x 3-3/8"D x 16-3/8"H - Tan
    Folding Wall Mount Shop Desk with Lock 20"W x 3-3/8"D x 16-3/8"H - Tan
    Folding Wall Mount Shop Desk with Lock 20"W x 3-3/8"D x 16-3/8"H - Tan
    Folding Wall Mount Shop Desk with Lock 20"W x 3-3/8"D x 16-3/8"H - Tan
    Folding Wall Mount Shop Desk with Lock 20"W x 3-3/8"D x 16-3/8"H - Tan
    Folding Wall Mount Shop Desk with Lock 20"W x 3-3/8"D x 16-3/8"H - Tan

    Be the first to know about our special deals and events!

    Top