Take 15% off your entire order!

Offer applied at checkout

Sandusky Extra Shelves For 30x18 Cabinet, Dove Gray

Sandusky Extra Shelves For 30x18 Cabinet, Dove Gray

Item #: WBB450345

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $32.95

Save $1.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Extra Shelves For 30x18 Cabinet, Dove Gray

Extra Shelves For 30x18 Cabinet, Dove Gray. Add additional shelves to meet your storage needs. Shelves slide in and out easily for quick adjustment. Easy to assemble. For use with Sandusky HADF301864 30x18 Cabinet Models.

Product Specifications

  • BRANDSandusky
  • MANUFACTURERS PART NUMBEREA10 301800-05
  • WIDTH INCHES29-13/16
  • DEPTH INCHES16-7/16
  • HEIGHT INCHES1
  • ASSEMBLYUnassembled
  • CONSTRUCTIONSteel
  • COLOR FAMILYGray
  • COLOR FINISHDove Gray
  • FOR USE WITH30x18 Cabinet Models-Systems
  • FOR USE WITH GLOBAL NO.245093GY
  • FOR USE WITH MANUFACTURER PART NO.HADF301864
  • PACKAGE QUANTITY1
  • TYPEShelf
  • WEIGHT LBS7
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Sandusky Extra Shelves For 36x24 Storage Cabinet, Dove Gray

Item #: B450354

Not Yet Rated

Usually ships in 15 to 18 days

$40.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sandusky Extra Shelves For 30x18 Cabinet, Dove Gray

Sandusky Extra Shelves For 30x18 Cabinet, Dove Gray

Item #: WBB450345

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant