Take 15% off your entire order!

Offer applied at checkout

Petersen Rigid Plastic Liner - 22 Gallon Receptacles - 200-0270

Petersen Rigid Plastic Liner - 22 Gallon Receptacles - 200-0270

Item #: WBB455527

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $94.95

Save $4.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Rigid Plastic Liner
22 Gallon Receptacles


Easy to clean plastic liner adds years of service to concrete receptacles. Use with 22 gallon concrete receptacles.

Product Specifications

  • HEIGHT INCHES30
  • COLOR FINISHBlack
  • CONSTRUCTIONPlastic
  • MANUFACTURERS PART NUMBER200-0270
  • PACKAGE QUANTITY1
  • TYPERound
  • DESCRIPTIONReceptacle Liner
  • DIAMETER INCHES14-1/2
  • BRANDPetersen Manufacturing
  • CAPACITY GALLONS22
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Petersen Rigid Plastic Liner Square 36 Gallon Receptacles - 200-0269

Item #: B455539

Not Yet Rated

Usually ships in 22 to 25 days

$105.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Petersen Rigid Plastic Liner - 22 Gallon Receptacles - 200-0270

Petersen Rigid Plastic Liner - 22 Gallon Receptacles - 200-0270

Item #: WBB455527

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant