take 10% off our everday low prices!

Offer applied at final checkout

Cold Food Well Unit, Drop-In, Ice Cooled, (2) Pan Size

Cold Food Well Unit, Drop-In, Ice Cooled, (2) Pan Size

Item #: WBB460024

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,025.00

$170.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,025.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Triumph Cold Food Well Unit, Drop-in, ice cooled, (2) pan size, 31-13/16"L well, 8" deep with drain, s/s construction.

Product Specifications

  • DESCRIPTIONCold Pan Drop-In
  • MANUFACTURER PART NUMBERDICP-2
  • WIDTH INCHES32-5/16
  • SERIESTriumph
  • DEPTH INCHES25
  • PACKAGE QUANTITY1
  • CAPACITY93 lbs
  • CUT OUT SIZE UNIT22-7/8 x 30-7/16
  • BRANDSupreme Metal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Cold Food Well Unit, Drop-In, Ice Cooled, (3) Pan Size

Item #: WBB460024

Not Yet Rated

Usually ships in 26 to 29 days

$1,175.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cold Food Well Unit, Drop-In, Ice Cooled, (2) Pan Size

Cold Food Well Unit, Drop-In, Ice Cooled, (2) Pan Size

Item #: WBB460024

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top