take 10% off our everday low prices!

Offer applied at final checkout

Leviton 5685-2w 15a Decora Plus Rocker, 1-Pole Dbl Throw Center Off Maint. Contact, Wht-Min Qty 4

Leviton 5685-2w 15a Decora Plus Rocker, 1-Pole Dbl Throw Center Off Maint. Contact, Wht-Min Qty 4

Item #: WBB462647

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 4

Price: $42.95

Save $2.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Leviton 5685-2W 15 Amp, 120/277 Volt

15 Amp, 120/277 volt, Decora plus rocker double-throw ctr-off maintained contact single-pole AC quiet switch, commercial grade, self grounding, back & side wired, white
  • 15 Amp
  • 120/277 Volt
  • Single-Pole AC Quiet Switch
  • Commercial Grade
  • Self Grounding

Product Specifications

  • AMPS15
  • BRANDLeviton®
  • COLOR FINISHWhite
  • MANUFACTURERS PART NUMBER5685-2W
  • SWITCH TYPESPDT
  • TYPEDecora Plus Rocker Single Pole Maintained Contact Switch
  • VOLTAGE120/277V
  • TERMINAL GAUGE MAX10 AWG
  • TERMINAL GAUGE MIN14 AWG
  • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket
  • GRADECommercial
  • MADE IN THE U.S.A.Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Leviton 5686-2w 15a Decora Plus Rocker, 2-Pole Dbl Throw Center Off Maint. Contact, Wht-Min Qty 4

Item #: WBB462647

Not Yet Rated

Usually ships in 3 to 6 days

$53.95

Close

4 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leviton 5685-2w 15a Decora Plus Rocker, 1-Pole Dbl Throw Center Off Maint. Contact, Wht-Min Qty 4

Leviton 5685-2w 15a Decora Plus Rocker, 1-Pole Dbl Throw Center Off Maint. Contact, Wht-Min Qty 4

Item #: WBB462647

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top