take 10% off our everday low prices!

Offer applied at final checkout

US Motors Pump, 1/4 HP, 1-Phase, 1725 RPM Motor, 6001

Actual product may differ from image shown

US Motors Pump, 1/4 HP, 1-Phase, 1725 RPM Motor, 6001

Item #: WBB465501

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $134.95

Save $6.75 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $134.95 ea.
  • Buy 3+ $129.95 ea.

Quantity

Customers Also Viewed

US Motors Pump, 1/4 HP, 1-Phase, 1725 RPM Motor
  • Special Application Carbonator Pump
  • Single Phase
  • Open Dripproof (ODP)
  • Split Phase

Product Specifications

  • HORSEPOWER1/4
  • ENCLOSUREDP
  • BRANDUS Motors
  • MOUNTINGResilient Base
  • MOTOR RPM 60Hz1725
  • RPM1725
  • PHASE1
  • VOLTAGE100-120/200-240
  • HERTZ50/60
  • SERVICE FACTOR1
  • ENCLOSURE TYPEOpen/Drip Proof
  • RPM RANGE1701-1800
  • LOCKED ROTOR TORQUE23.05 OZFT
  • LOCKED ROTOR AMPS30.65
  • BREAK DOWN TORQUE29.9 OZFT
  • is_motorYes
  • INSULATION CLASSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

US Motors Pump, 1/3 HP, 1-Phase, 1725 RPM Motor, 6079

Item #: WBB465501

Not Yet Rated

Usually ships in 2 to 5 days

$134.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
US Motors Pump, 1/4 HP, 1-Phase, 1725 RPM Motor, 6001

US Motors Pump, 1/4 HP, 1-Phase, 1725 RPM Motor, 6001

Item #: WBB465501

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top