x

Take 15% off your entire order!

Offer applied at checkout

+

Nilfisk Attix 30 Wet/Dry Vacuum, 8 Gallon Cap.

Nilfisk Attix 30 Wet/Dry Vacuum, 8 Gallon Cap.

Item #: WBB476538

(4)

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Nilfisk Replacement HEPA Filter - Attix & Aero Vacuums

    $149.95

  • Nilfisk Chrome Plated Steel Extension Wands - 2 Pc. - Pkg Qty 2

    $46.50

Price: $654.00

$109.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

The Nilfisk Attix 30 Vacuum is NOT your typical shop-style wet/dry vacuum This vacuum is built to last for years, representing a new possibility of achieving superior suction power in a durable and flexible wet/dry machine. It offers a low noise level, powerful suction and superior filtration, including the Push and Clean filter cleaning system. An ergonomic design and sturdy grip make it easy to transport and store. Ideal for automotive facilities or construction contractors that need a tough vacuum that will last. Vacuum operates at 120V, 1500 watts, at 9 amps. Dimensions: 17-7/10"L x 15"W x 23-2/5"H.

Includes: 10'L x 1-1/2" Dia. hose, chrome curved wand, 2 pc. chrome extension wand, floor nozzle-combination, crevice nozzle, brush nozzle, universal nozzle, washable filter, and aluminum extension tube.

  • LENGTH INCHES 18
  • HEIGHT INCHES 23
  • BRAND Nilfisk
  • CFM 135
  • CONSTRUCTION Plastic
  • MANUFACTURERS PART NUMBER 302004229
  • STYLE Attix 30
  • TYPE Wet/Dry Vacuum
  • VOLTAGE 120
  • WATER LIFT INCHES 92
  • WATTAGE 1000
  • WEIGHT LBS 22
  • CAPACITY 8 Gallons
  • WIDTH INCHES 15
  • DECIBELS 59
  • AMPS 9
  • TANK CONSTRUCTION Plastic
  • CERTIFICATIONS ETL-C
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: December 02, 2017

    Precise product
    Your review:
    met our exact need because of clay dust
  • Reviewer: Anonymous

    Date: May 15, 2013

    Great workhorse!
    Your review:
    We have a fleet of Nilfisk Alto Attix 30 Wet/Dry Vacuums in use at our busy auto detailing shops every day. They are true workhorses capable of running for long periods of time, cleaning up any mess we come across, and standing up to daily use and abuse! We've been very happy with the quality and value of this vacuum and will continue to purchase them for our new shops!
  • Reviewer: Anonymous

    Date: March 30, 2012

    great
    Your review:
    the vacum works great and is very quiet
Product Q & A

There are no questions for this product.

Warranty

This product has a 24-month manufacturer's limited warranty for parts and a 24-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nilfisk Attix 30 Wet/Dry Vacuum, 8 Gallon Cap.

Nilfisk Attix 30 Wet/Dry Vacuum, 8 Gallon Cap.

Item #: WBB476538

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nilfisk Attix 30 Wet/Dry Vacuum, 8 Gallon Cap.
    Nilfisk Attix 30 Wet/Dry Vacuum, 8 Gallon Cap.
    Nilfisk Attix 30 Wet/Dry Vacuum, 8 Gallon Cap.
    Nilfisk Attix 30 Wet/Dry Vacuum, 8 Gallon Cap.
    Nilfisk Attix 30 Wet/Dry Vacuum, 8 Gallon Cap.
    Nilfisk Attix 30 Wet/Dry Vacuum, 8 Gallon Cap.
    Nilfisk Attix 30 Wet/Dry Vacuum, 8 Gallon Cap.
    Nilfisk Attix 30 Wet/Dry Vacuum, 8 Gallon Cap.
    Nilfisk Attix 30 Wet/Dry Vacuum, 8 Gallon Cap.
    Nilfisk Attix 30 Wet/Dry Vacuum, 8 Gallon Cap.
    Nilfisk Attix 30 Wet/Dry Vacuum, 8 Gallon Cap.
    Nilfisk Attix 30 Wet/Dry Vacuum, 8 Gallon Cap.
    Nilfisk Attix 30 Wet/Dry Vacuum, 8 Gallon Cap.
    Nilfisk Attix 30 Wet/Dry Vacuum, 8 Gallon Cap.
    Nilfisk Attix 30 Wet/Dry Vacuum, 8 Gallon Cap.
    Nilfisk Attix 30 Wet/Dry Vacuum, 8 Gallon Cap.
    Nilfisk Attix 30 Wet/Dry Vacuum, 8 Gallon Cap.
    Nilfisk Attix 30 Wet/Dry Vacuum, 8 Gallon Cap.
    Nilfisk Attix 30 Wet/Dry Vacuum, 8 Gallon Cap.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant