discount codeFree shipping over 300

Applied at checkout

Clear Line Single Track Seal Top Bag, 2 mil, 10" x 12", Pkg Qty 1000

Clear Line Single Track Seal Top Bag, 2 mil, 10" x 12", Pkg Qty 1000

Item #: WBB478381

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 2
  • 3
  • 4
  • 5
  • 6
  • 7
  • 8
  • 9
  • 10
  • 12
  • 13
  • 14
  • 15
  • 18

12

  • SELECT
  • 1-1/2
  • 2
  • 3
  • 4
  • 5
  • 6
  • 7
  • 8
  • 9
  • 10
  • 12
  • 13

10

Price: $55.95

Save $1.68 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Clear Line Single Track Seal Top Bag, 2 mil, 10" x 13", Pkg Qty 1000

Usually ships in 2 to 5 days

Not Yet Rated

$58.95

Customers Also Viewed

Clear Line Single Track Seal Top Bag, 2 mil, 10" x 12", Pkg Qty 1000

Elkay Clear Line Seal Top Reclosable bags provide outstanding protection, convenience and economy. The zipper type seal closes securely and is easy to open and close time after time. These bags are excellent for storing, displaying, protecting and shipping all types of product. Because they are made only with virgin resin, they meet FDA requirements for contact with food products. Bags under 15" wide are packed in cartons of 1,000 with inner packs of 100 bags each for added convenience and to help reduce waste.

Product Specifications

  • BRANDElkay Plastics
  • MANUFACTURERS PART NUMBERF21012
  • LENGTH INCHES12
  • WIDTH INCHES10
  • THICKNESS MIL2
  • COLOR FINISHClear
  • CONSTRUCTIONLDPE
  • DESCRIPTIONClear Line Single Track Seal Top Bag
  • CLOSURESeal Top
  • RECYCLABLEYes
  • STYLEClear
  • PACKAGE QUANTITY1000
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Clear Line Single Track Seal Top Bag, 2 mil, 10" x 12", Pkg Qty 1000

Clear Line Single Track Seal Top Bag, 2 mil, 10" x 12", Pkg Qty 1000

Item #: WBB478381

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top