x

Take 15% off your entire order!

Offer applied at checkout

Escali P115PL Stainless Steel Platter for NSF Compliant P115 Scales

Escali P115PL Stainless Steel Platter for NSF Compliant P115 Scales

Item #: WBB480558

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $17.50

Save $0.88 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Escali P115PL Stainless Steel Platter for NSF Compliant P115 Scales

Stainless Steel Tray for the Primo scale. Tray will fit on top of the weighing platform of any of the Primo Multifunctional Scales. Great accessory for keeping your scale clean. Durable, Stainless Steel. Dishwasher Safe



  • BRAND Escali
  • LENGTH INCHES 5-1/2
  • WIDTH INCHES 5-1/2
  • HEIGHT INCHES 1-1/2
  • COLOR Silver
  • CONSTRUCTION Stainless Steel
  • DESCRIPTION Stainless Steel Platter for NSF Compliant P115 Scales
  • MANUFACTURERS PART NUMBER P115PL
  • PACKAGE QUANTITY 1
  • WEIGHT LBS 0.16
  • FOR USE WITH Escali P115 Primo Scales
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Escali P115CH Primo Compact Digital Scale, 5000 g x 1 g, Black

Escali P115CH Primo Compact Digital Scale, 5000 g x 1 g, Black

Item #: B480549

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$30.95

Escali P115TG Primo Comapct Digital Scale, 5000 g x 1 g, Green

Escali P115TG Primo Comapct Digital Scale, 5000 g x 1 g, Green

Item #: B480563

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$30.95

Escali P115M Primo Compact Digital Scale, 5000 g x 1 g, Metallic

Escali P115M Primo Compact Digital Scale, 5000 g x 1 g, Metallic

Item #: B480552

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$30.95

Escali P115PO Primo Compact Digital Scale, 5000 g x 1 g, Orange

Escali P115PO Primo Compact Digital Scale, 5000 g x 1 g, Orange

Item #: B480559

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$33.95

Escali P115SP Primo Compact Digital Scale, 5000 g x 1 g, Pink

Escali P115SP Primo Compact Digital Scale, 5000 g x 1 g, Pink

Item #: B480561

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$31.95

Escali P115WR Primo Compact Digital Scale, 5000 g x 1 g, Warm Red

Escali P115WR Primo Compact Digital Scale, 5000 g x 1 g, Warm Red

Item #: B480567

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$33.95

Escali P115W Primo Compact Digital Scale, 5000 g x 1 g, White

Escali P115W Primo Compact Digital Scale, 5000 g x 1 g, White

Item #: B480565

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$33.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Escali P115PL Stainless Steel Platter for NSF Compliant P115 Scales

Escali P115PL Stainless Steel Platter for NSF Compliant P115 Scales

Item #: WBB480558

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant