Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Shurtape

Model # :WB422833

MPN #: 207141

Shurtape® HP 100 Carton Sealing Tape 2" x 55 Yds. 1.6 Mil Clear - Pkg Qty 36

Product Description
Shurtape® HP 100 Carton Sealing Tape 2" x 50 Yds. 1.6 Mil Clear

General purpose grade hot melt packaging tape for manual or automated industrial sealing of lightweight cartons with minimal exposure to handling, shipping and load stress. HP 100® is engineered with an aggressive, high-tack adhesive and excellent holding power to keep carton seals intact.

Features:
  • General purpose grade, light duty packaging tape
  • Instant, permanent bond to a wide range of substrates and surfaces
  • Special release coating for consistent, low force unwind off the roll
  • Performs reliably to the core for efficient tape consumption
  • Applicable Standards: CID A-A-1684C; FDA Indirect Contact CFR 21, 175.105; FDA Indirect Contact CFR 21, 177.1520
CLEARANCE PRICE
$34.20  Sold in packages of 36 / $0.95 ea

was $79.92
Save $45.72 (57%)
1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length55 yd
Width2 in
Thickness1.6 mil
Tensile Strength21 lb/in
Core Size3 in

Product Details

TypeHot Melt Tape
ColorClear
Application Temperature Range35° - 110° F °F
Tape DutyLight
MaterialPolypropylene
DescriptionEconomy Tape
Package Quantity36
Manufacturers Part Number207141
Percent Elongation150
Service Temperature20° - 150° F
BrandShurtape