take 10% off our everday low prices!

Offer applied at final checkout

Steel Bookcase 3 Shelves 34-1/2"W x 13"D x 60"H-Blue

Steel Bookcase 3 Shelves 34-1/2"W x 13"D x 60"H-Blue

Item #: WBB508077

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Putty
  • Blue
  • Charcoal

Blue

Price: $218.95

Save $10.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Steel Bookcase 3 Shelves 34-1/2"W x 13"D x 60"H-Blue

Fully adjustable shelves adjust on 1" centers plus raised bottom shelf. Welded steel construction. Powder coat finish. Shipped assembled.

Product Specifications

  • WIDTH INCHES34-1/2
  • DEPTH INCHES13
  • HEIGHT INCHES60
  • COLOR FINISHBlue
  • ASSEMBLYAssembled
  • BRANDSandusky
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERBA30361260-06
  • OPENINGS4
  • SHELF CAPACITY LBS200
  • SHELF QUANTITY4
  • WEIGHT LBS74
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY5 Years
  • NUMBER OF SHELVES4
  • MOBILE OR STATIONARYStationary
  • NUMBER OF ADJUSTABLE SHELVES3
  • TOTAL WIDTH INCHES34-1/2
  • TOTAL HEIGHT INCHES60
  • COLOR FAMILYBlue
  • TOTAL DEPTH INCHES13
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Steel Bookcase 3 Shelves 34-1/2"W x 13"D x 60"H-Putty

Item #: WBB508077

Not Yet Rated

Usually ships in 10 to 13 days

$221.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Steel Bookcase 3 Shelves 34-1/2"W x 13"D x 60"H-Blue

Steel Bookcase 3 Shelves 34-1/2"W x 13"D x 60"H-Blue

Item #: WBB508077

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top