SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

48" Straight Hangrail Black Epoxy - Min Qty 2 - Pkg Qty 2

48" Straight Hangrail Black Epoxy - Min Qty 2 - Pkg Qty 2

Item #: WBB517273

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$18.50 ea.

Price: $37.00 / Pkg of 2

Save $1.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Z-Rack With OSHA Orange Base, RZK8RNG, 64"L x 24"W x 70"H, Black With Orange Base

Z-Rack With OSHA Orange Base, RZK8RNG, 64"L x 24"W x 70"H, Black With Orange Base

Economy Z-Rack - Square Tubing RZK/8- Chrome Upright & Hangrail - Black Base

Economy Z-Rack - Square Tubing RZK/8- Chrome Upright & Hangrail - Black Base

Salesman's Collapsible Portable Clothing Rack RCS/1 - Round Tubing - Chrome

Salesman's Collapsible Portable Clothing Rack RCS/1 - Round Tubing - Chrome

Shopping Bag Rack w/ 2 Arms - Chrome

Shopping Bag Rack w/ 2 Arms - Chrome

3 Roll Polyethylene Horizontal Dispensing Rack - Square Tubing - Chrome

3 Roll Polyethylene Horizontal Dispensing Rack - Square Tubing - Chrome

Global Industrial™ Boltless Luggage Garment Single Rack - 48"W x 24"D x 84"H

Global Industrial™ Boltless Luggage Garment Single Rack - 48"W x 24"D x 84"H

Global Industrial™ Boltless Luggage Garment Double Rack - 96"W x 24"D x 84"H

Global Industrial™ Boltless Luggage Garment Double Rack - 96"W x 24"D x 84"H

Wire Display Rack, Black, 4 Shelves

Wire Display Rack, Black, 4 Shelves

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

48"Straight Hangrail Black Epoxy

With attached 1/4" chrome wire protector. Protector prevents chrome from scratching epoxy surface from hangrail.

Product Details

  • Brand Econoco
  • Finish Semi-gloss
  • Manufacturers Part Number ARL48/B
  • Line Accessories
  • Class Ladder System™
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
48" Straight Hangrail Black Epoxy - Min Qty 2 - Pkg Qty 2

48" Straight Hangrail Black Epoxy - Min Qty 2 - Pkg Qty 2

Item #: WBB517273

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant