Take 15% off your entire order!

Offer applied at checkout

Gardner Bender 10-004 Wiregard®, Yellow, Gb-4 - 100 pk.

Gardner Bender 10-004 Wiregard®, Yellow, Gb-4 - 100 pk.

Item #: WBB524285

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Yellow
  • Red
  • Black

Yellow

  • SELECT
  • Straight
  • Hi-Temp

Straight

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $4.91

Save $0.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Wiregard®, Yellow, Gb-4 - 100 pk.

Features
  • The industry standard twist-on connector with top quality, performance and durability.
  • Color-coded for easy size selection.
  • Tight, square-wire spring makes quick, secure connections for positive continuity.
  • Tough, thermoplastic shell shields against environmental extremes.
  • Resists chemical action from hydrocarbons, diluted acid or alkaline solutions.
  • Flame-retardant properties resist heat distortion up to 105 °C (221 °F).
  • High-dielectric shell features deep skirt design to prevent exposure of bare wire.
  • Copper-to-copper connections only.

Product Specifications

  • PRODUCT DESCRIPTIONWire Connectors
  • PACKAGE QUANTITY100
  • CERTIFICATIONSCanada & U.S.A UL Listed
  • BRANDGardner Bender®
  • COLORYellow
  • PRODUCT FAMILYStraight
  • MANUFACTURER PART NUMBER10-004
  • WIRE RANGE#18 - #10 AWG
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: January 31, 2014

    Just as Described
    Your review:
    These wire nuts are just as described.
Product Q & A

There are no questions for this product.

Popular item in this category

Gardner Bender 17-004 Wiregard®, Yellow, Gb-4 - 50 pk.

Item #: B524708

Not Yet Rated

Usually ships in 3 to 6 days

$4.01

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Gardner Bender 10-004 Wiregard®, Yellow, Gb-4 - 100 pk.

Gardner Bender 10-004 Wiregard®, Yellow, Gb-4 - 100 pk.

Item #: WBB524285

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant