take 10% off our everday low prices!

Offer applied at final checkout

Service Cart w/ Mats, Dove Gray

Service Cart w/ Mats, Dove Gray

Item #: WBB531302

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $422.95

Save $21.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Service Cart w/ Mats, Dove Gray

EquiptoBay Workbench - Workbench System that you can configure yourself with pre-configured components - options include lower workbench with sliding doors or reel cabinets; stainless steel counters and chaseway; lockable double bank tool cabinets, 200 lb drawer weight capacity, drawers lined with rubber protection mats, tool cart lockers to store and secure tools, carts also available with optional wheel locks.

Product Specifications

  • WIDTH INCHES18"
  • MANUFACTURERS PART #SVC-1-LG
  • HEIGHT INCHES34
  • DEPTH INCHES22
  • CONSTRUCTIONSteel
  • COLOR FINISHDove Gray
  • COLOR FAMILYGray
  • COUNTRY OF ORIGINUSA
  • ASSEMBLYUnassembled
  • WEIGHT LBS.43-1/9
  • BRANDEquipto®
  • TYPEService Cart w/ Mats
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Service Cart w/ Mats, Dove Gray

Service Cart w/ Mats, Dove Gray

Item #: WBB531302

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top