Take 15% off your entire order!

Offer applied at checkout

4" Spanner Wrench For Pin-Lug Couplings

4" Spanner Wrench For Pin-Lug Couplings

Item #: WBB553450

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $12.25

Save $0.61 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

4" Spanner Wrench For Pin-Lug Couplings

Plated malleable iron Spanner wrench for use on male / female pin-lug couplings. Used to tighten collar / pin-lugs for a tight non-leak seal.

Product Specifications

  • WIDTH INCHES13
  • HEIGHT INCHES3
  • COLOR FINISHMetal
  • BRANDApache Hose & Belting
  • CONSTRUCTIONMalleable Iron
  • LENGTH INCHES2
  • MANUFACTURERS PART NUMBER43107518
  • PACKAGE QUANTITY1
  • SIZE4
  • WEIGHT LBS1.30
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

3" Spanner Wrench For Pin-Lug Couplings

Item #: B553449

Not Yet Rated

Ships same day.

$12.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
4" Spanner Wrench For Pin-Lug Couplings

4" Spanner Wrench For Pin-Lug Couplings

Item #: WBB553450

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant