SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

2 " Dia. Type DP Aluminum Spec Dust Plug

2 " Dia. Type DP Aluminum Spec Dust Plug

Item #: WBB553462

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $5.70

Save $0.29 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

4" Dia. Type A Aluminum Spec Cam and Groove Adapter x Female NPT

4" Dia. Type A Aluminum Spec Cam and Groove Adapter x Female NPT

2" Dia. Type DC Aluminum Spec Dust Cap

2" Dia. Type DC Aluminum Spec Dust Cap

4" Dia. Type C Aluminum Spec Cam and Groove Coupler x Hose Shank

4" Dia. Type C Aluminum Spec Cam and Groove Coupler x Hose Shank

Apache 43076000 2" Aluminum Female Short Shank Coupling w/ Brass Nut

Apache 43076000 2" Aluminum Female Short Shank Coupling w/ Brass Nut

2" Aluminum Camlock Fitting - Male Barb x Female Coupler Thread

2" Aluminum Camlock Fitting - Male Barb x Female Coupler Thread

2" Aluminum Camlock Fitting - Female Coupler x MPT Thread

2" Aluminum Camlock Fitting - Female Coupler x MPT Thread

Apache 43075500 2" Aluminum Male Short Shank Coupling

Apache 43075500 2" Aluminum Male Short Shank Coupling

4" 316 Stainless Steel Type A Adapter with Threaded NPT Female End

4" 316 Stainless Steel Type A Adapter with Threaded NPT Female End

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Apache 43082008 2-3/16" - 2-1/2" Stainless Steel Ultra T-Bolt Clamp (UT - 218)

Apache 43082008 2-3/16" - 2-1/2" Stainless Steel Ultra T-Bolt Clamp (UT - 218)

1-1/2" EPDM Short Shank Gasket

1-1/2" EPDM Short Shank Gasket

2" Buna N Cam and Groove Gasket

2" Buna N Cam and Groove Gasket

Moonflex Fire Hose Rack & Reel - 500 PSI - 1-1/2 In. X 50 Ft - Brass Coupling

Moonflex Fire Hose Rack & Reel - 500 PSI - 1-1/2 In. X 50 Ft - Brass Coupling

2 " Dia. Type DP Aluminum Spec Dust Plug

Aluminum dust plug with chain to keep it attached to the female coupler. Allows you to connect fittings without the need for threading tools, lugs, twisting, springs, or snaps. Dust plugs are used in conjunction with female couplers

Weights & Dimensions

  • Height 3-3/4 in
  • Coupling Size 2"
  • Size 2
  • Weight 0.38 lbs
  • Length 2-1/2 in

Product Details

  • Brand Apache Hose & Belting
  • Package Quantity 1
  • Description Dust Plug
  • Material Aluminum
  • Manufacturers Part Number 50400320
  • Color Family Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2 " Dia. Type DP Aluminum Spec Dust Plug

2 " Dia. Type DP Aluminum Spec Dust Plug

Item #: WBB553462

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant