Take 15% off your entire order!

Offer applied at checkout

+

Safety Glasses Lanyard, ERB Safety 15716 - Black - Pkg Qty 12

Safety Glasses Lanyard, ERB Safety 15716 - Black - Pkg Qty 12

Item #: WBB554065

(2)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$1.00 ea.

Price: $12.00 / Pkg of 12

Save $0.60 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-3 $12.00 /pkg.
  • Buy 3-5 $11.40 /pkg.
  • Buy 5+ $10.80 /pkg.

Quantity

Customers Also Viewed

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ 11326-00000-20 Virtua™ Safety Glasses, Clear Temples, Hard Coat Lens

3M™ 11326-00000-20 Virtua™ Safety Glasses, Clear Temples, Hard Coat Lens

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Slip On Clear Side Shield

Slip On Clear Side Shield

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

MCR Safety OG110AF Law® Over the Glasses Safety Glasses, Clear Anti-Fog Lens

MCR Safety OG110AF Law® Over the Glasses Safety Glasses, Clear Anti-Fog Lens

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ Virtua Safety Glasses, 11228-00000-100, Clear Uncoated Lens - Pkg Qty 10

3M™ Virtua Safety Glasses, 11228-00000-100, Clear Uncoated Lens - Pkg Qty 10

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ OTG Visitor Safety Glasses, Clear Frame - Pkg Qty 12

Global Industrial™ OTG Visitor Safety Glasses, Clear Frame - Pkg Qty 12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

IProtect® Safety Glasses, ERB Safety 17510 - Clear Frame, Clear Anti-Fog Lens

IProtect® Safety Glasses, ERB Safety 17510 - Clear Frame, Clear Anti-Fog Lens

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Safety Glasses, Scratch-Resistant, Smoke Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Smoke Lens Color - Pkg Qty 12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Solo® Visitors Specs, Clear Lens and Frame

Solo® Visitors Specs, Clear Lens and Frame

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Safety Glasses Lanyard, ERB Safety, 15716 - Black

Lanyard attaches to safety glasses by adjustable rubber loops, allowing them to hang around neck when not in use. 100% Polyester.

  • BRAND ERB Safety
  • CONSTRUCTION Nylon
  • DESCRIPTION Safety Glasses Lanyard
  • MANUFACTURERS PART NUMBER 15716
  • PACKAGE QUANTITY 12
  • TYPE Safety Glasses Lanyard
  • PRICE PER Each
  • UV PROTECTION 99.99%
  • TEMPLE COLOR Black
  • BROW PROTECTOR No
Customer Review

2.5

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: December 17, 2014

    Not to my liking.
    Your review:
    Not very useful. Lanyard hand no holding power. Could not hold glasses in place
  • Reviewer: Anonymous

    Date: December 20, 2011

    Safety Glasses Lanyard, ERB Safety, 15716 - Black
    Your review:
    Excellent product. Would recommend that its length should be a longer.
Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Lens Cleaning Wipes, 100/Box

Global Industrial™ Lens Cleaning Wipes, 100/Box

Item #: 708584

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.19

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$15.00

Global Industrial™ Safety Glasses, Scratch-Resistant, Smoke Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Smoke Lens Color - Pkg Qty 12

Item #: 708120

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$13.56

Slip On Clear Side Shield

Slip On Clear Side Shield

Item #: B614890

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$2.95

Global Industrial™ OTG Visitor Safety Glasses, Clear Lens/Frame - Pkg Qty 10

Global Industrial™ OTG Visitor Safety Glasses, Clear Lens/Frame - Pkg Qty 10

Item #: 708400

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$15.70

Graphic Signs - Caution Eye Protection Required - Plastic 7"W X 10"H

Graphic Signs - Caution Eye Protection Required - Plastic 7"W X 10"H

Item #: 952813R

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.60

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Item #: 695308

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$10.00

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12

Item #: 708122L

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$56.04

3M™ Half Facepiece Reusable Respirator 6200/07025(AAD), Medium, 1 Each

3M™ Half Facepiece Reusable Respirator 6200/07025(AAD), Medium, 1 Each

Item #: B722241

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$20.00

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

Item #: 708123L

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$35.40

Global™ Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200 Pairs/Box

Global™ Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200 Pairs/Box

Item #: 708375

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$23.50

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case

Item #: B2024171

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$26.95

ERB™ 19761 Americana Hard Hat, 4-Point Pinlock Suspension, White

ERB™ 19761 Americana Hard Hat, 4-Point Pinlock Suspension, White

Item #: 994251

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial™ Lens Cleaning Wipes, 100/Box

$7.19

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

$15.00

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Global Industrial™ Safety Glasses, Scratch-Resistant, Smoke Lens Color - Pkg Qty 12

$13.56

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Slip On Clear Side Shield

$2.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Safety Glasses Lanyard, ERB Safety 15716 - Black - Pkg Qty 12

Safety Glasses Lanyard, ERB Safety 15716 - Black - Pkg Qty 12

Item #: WBB554065

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Safety Glasses Lanyard, ERB Safety 15716 - Black - Pkg Qty 12
    Safety Glasses Lanyard, ERB Safety 15716 - Black - Pkg Qty 12
    Safety Glasses Lanyard, ERB Safety 15716 - Black - Pkg Qty 12
    Safety Glasses Lanyard, ERB Safety 15716 - Black - Pkg Qty 12
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant