x

Take 15% off your entire order!

Offer applied at checkout

+

36"W x 16"D Multi Position Shelf

36"W x 16"D Multi Position Shelf

Item #: WB796489

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $27.95

Save $1.40 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-12 $27.95 ea.
  • Buy 13+ $26.95 ea.

Quantity

Customers Also Viewed

Lozier Gondola Shelving
Adjustable Upper Shelves

These adjustable upper shelves, sold individually, hold 500 lbs. and hook into uprights either level to floor or at 17° angles and adjust at 1" increments. These shelves are interchangeable with existing Lozier and Madix fixtures.

Dividers and Ends can be purchased sepertely. Click For Additional Gondola Shelving Accessories.

  • BRAND Lozier
  • ACCESSORY DEPTH INCHES 16
  • ACCESSORY HEIGHT INCHES 1 3/8
  • ACCESSORY WIDTH INCHES 36
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
36"W x 16"D Multi Position Shelf

36"W x 16"D Multi Position Shelf

Item #: WB796489

The item above has been added to your shopping list:

List name

Save Item to

Select List

    36"W x 16"D Multi Position Shelf
    36"W x 16"D Multi Position Shelf
    36"W x 16"D Multi Position Shelf
    36"W x 16"D Multi Position Shelf
    36"W x 16"D Multi Position Shelf
    36"W x 16"D Multi Position Shelf
    36"W x 16"D Multi Position Shelf
    36"W x 16"D Multi Position Shelf
    36"W x 16"D Multi Position Shelf
    36"W x 16"D Multi Position Shelf
    36"W x 16"D Multi Position Shelf
    36"W x 16"D Multi Position Shelf
    36"W x 16"D Multi Position Shelf
    36"W x 16"D Multi Position Shelf
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant