Take 15% off your entire order!

Offer applied at checkout

+

Econo-Tuff™ Jacket Regular, Navy - Medium

Econo-Tuff™ Jacket Regular, Navy - Medium

Item #: WBB582409

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • S
  • 4XL
  • 5XL
  • M
  • 2XL
  • XL
  • 3XL
  • L

M

Frequently Purchased Together

  • Econo-Tuff™ Bib Overall Regular, Navy - Medium

    $71.55

  • Econo-Tuff™ Frock Liner Regular, Navy - Medium

    $58.05

  • Occunomix Heat Pax 1101-10B Body Warmers 5/Pack, 1101-10B

    $5.20

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Price: $47.59

Save $2.38 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

0925 Econo-Tuff™ Jacket Regular, Navy - Medium

The Econo-Tuff Jacket features all of the right elements to make it a superb and affordable lightweight jacket. The durable, less-bulky design makes it perfect for anyone working in the cold or just enjoying the great outdoors in winter.

Features
  • 6 oz. Polyester fiberfill insulation
  • Durable 200 denier polyester outershell
  • 2 Outside front insulated pockets
  • 1 Inside pocket
  • Insulated knit collar

Product Specifications

  • MATERIAL(S)600 Denier Polyester
  • PACKAGE QUANTITY1
  • COMFORT RATING15°F
  • REFLECTIVE TAPENo
  • HIGH VISIBILITYNo
  • TYPELightweight Jacket
  • DESCRIPTIONEconomical, Cold
  • APPLICATIONEconomical Garments For Temperature Controlled Environments
  • NUMBER OF OUTSIDE POCKETS2
  • NUMBER OF INSIDE POCKETS1
  • GENDERUnisex
  • LENGTHRegular
  • FITS CHEST SIZE38-40"
  • INSULATEDYes
  • FITS WAIST SIZE32-34"
  • # OF POCKETS3
  • SLEEVE LENGTH33"
  • THERMALYes
  • BRANDRefrigiWear
  • CLOSURE TYPEZipper
  • SIZEM
  • COLORNavy
  • MANUFACTURERS PART NUMBER0925RNAVMED
  • WATERPROOFNo
  • WATER RESISTANTNo
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Military Work Glove - Waterproof Winter - Large

Military Work Glove - Waterproof Winter - Large

Item #: B542789

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$29.95

Ergodyne® TREX™ 6300 Ice Traction Device, XL

Ergodyne® TREX™ 6300 Ice Traction Device, XL

Item #: B305935

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$14.25

Tingley® 31251 Economy Steel Toe Knee Boots, Black, Cleated Outsole, Size 10

Tingley® 31251 Economy Steel Toe Knee Boots, Black, Cleated Outsole, Size 10

Item #: B1378488

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$14.95

OccuNomix Hi-Vis Value Bomber Jacket, Class 3, Hi-Vis Yellow, XL, LUX-ETJBJ-YXL

OccuNomix Hi-Vis Value Bomber Jacket, Class 3, Hi-Vis Yellow, XL, LUX-ETJBJ-YXL

Item #: B604703

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$35.95

Ergodyne® N-Ferno® 2-Piece Fleece Balaclava, Black, 16826

Ergodyne® N-Ferno® 2-Piece Fleece Balaclava, Black, 16826

Item #: B910955

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$13.00

Ergodyne® N-Ferno® 6802 Classic Trapper Hat, L/XL, Black, 16845

Ergodyne® N-Ferno® 6802 Classic Trapper Hat, L/XL, Black, 16845

Item #: B910970

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$29.95

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.88

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Item #: 695308

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$5.95

Global™ Bell Earplugs, Contour, Uncorded, NRR 32 dB, 200 Pairs/Box

Global™ Bell Earplugs, Contour, Uncorded, NRR 32 dB, 200 Pairs/Box

Item #: 708377

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$22.95

ERB™ 19951 Omega II Hard Hat, 6-Point Ratchet Suspension, White

ERB™ 19951 Omega II Hard Hat, 6-Point Ratchet Suspension, White

Item #: 994254

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$10.95

Honeywell Emergency Eye/Face Wash,16 Oz. Single Bottle Station, 32-000460-0000

Honeywell Emergency Eye/Face Wash,16 Oz. Single Bottle Station, 32-000460-0000

Item #: 116268

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$25.95

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Metal Case

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Metal Case

Item #: B2024177

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$37.95

Global Industrial Universal 5 Gallon Truck Spill Kit, Bucket

Global Industrial Universal 5 Gallon Truck Spill Kit, Bucket

Item #: B2305924

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$27.62

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Occunomix Heat Pax 1101-10B Body Warmers 5/Pack, 1101-10B

$5.20

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Econo-Tuff™ Jacket Regular, Navy - Medium

Econo-Tuff™ Jacket Regular, Navy - Medium

Item #: WBB582409

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Econo-Tuff™ Jacket Regular, Navy - Medium
    Econo-Tuff™ Jacket Regular, Navy - Medium
    Econo-Tuff™ Jacket Regular, Navy - Medium
    Econo-Tuff™ Jacket Regular, Navy - Medium
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant