Take 15% off your entire order!

Offer applied at checkout

+

Interion® Extra Putty Shelf For All Steel Bookcase Putty

Interion® Extra Putty Shelf For All Steel Bookcase Putty

Item #: WB277443PY

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $25.95

Save $1.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Interion® Extra Shelf For All Steel Bookcase Putty

Add additional shelves to meet your storage needs. Shelves adjust easily without removing or adjusting other shelves. Heavy gauge double steel that is for long lasting strength and durability. Durable powder coat finish. Brand is Interion® By Global Industrial. Measures 36"W x 12"D.

Product Specifications

  • WIDTH INCHES36
  • DEPTH INCHES12
  • HEIGHT INCHES1
  • COLOR FINISHPutty
  • BRANDInterion® By Global Industrial
  • CONSTRUCTIONSteel
  • MODEL277443PY
  • NUMBER OF SHELVES1
  • TOTAL WIDTH INCHES36
  • TOTAL HEIGHT INCHES1
  • COLOR FAMILYGray
  • TOTAL DEPTH INCHES12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Interion® Extra Black Shelf For All Steel Bookcase

Item #: 277443BK

Not Yet Rated

Ships same day.

$25.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Interion® Extra Putty Shelf For All Steel Bookcase Putty

Interion® Extra Putty Shelf For All Steel Bookcase Putty

Item #: WB277443PY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Interion® Extra Putty Shelf For All Steel Bookcase Putty
    Interion® Extra Putty Shelf For All Steel Bookcase Putty
    Interion® Extra Putty Shelf For All Steel Bookcase Putty
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant