take 10% off our everday low prices!

Offer applied at final checkout

+

Full Brim Hard Hat With Wheel Ratchet Suspension, White, SWX00358

Full Brim Hard Hat With Wheel Ratchet Suspension, White, SWX00358

Item #: WBB586660

(8)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $11.95

Save $0.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Full Brim Hard Hat With Wheel Ratchet Suspension, White, SWX00358

Lightweight shell made with UV stabilized High Density Polyethylene (HDPE) minimizes fatigue. Brim encircles hard hat to reduce discomfort caused by rain and sun. Shorter front brim allows clear upward vision. Brim extends over the neck and the ears to provide UV (ultraviolet) protection.4-point suspension with 3D height adjustment. Low nape strap provides a secure fit, allowing the hard hat to stay on your head even when you're looking down or bending over. Revolution™ Wheel Ratchet is easy to use and creates a firm comfortable fit. Chamlon™ sweatband made with an Egyptian cotton core and porous PU coating for maximum sweat absorption, pH neutral and dermatologically tested. Universal accessory slots accepts virtually any competitors' accessories. Made with pride in the US. Meets ANSI/ISEA Z89.1,Class E / CSA Z94.1-05, Type 1 requirements. Fulfills Class E Electrical Insulation requirements.

Product Specifications

  • LENGTH INCHES13.00
  • WIDTH INCHES10
  • HEIGHT INCHES7.6
  • DESCRIPTIONFull Brim Hard Hat
  • MATERIAL(S)HDPE
  • PACKAGE QUANTITY1
  • SIZEOne Size
  • STYLEFull Brim
  • BRANDSafety Works®
  • SUSPENSION4 pt. Ratchet
  • COLORWhite
  • MANUFACTURERS PART NUMBERSWX00358
  • TYPEHard Hat
  • SHELL CONSTRUCTIONPolyethylene
  • HARD HAT STYLEFull Brim
  • ACCESSORY SLOTSYes
  • APPROVALS OR CERTIFICATIONSANSI/ISEA Z89.1-2009 (Class E)
  • HARD HAT ANSI CLASSE
  • VENTILATIONNo
  • HARD HAT ANSI TYPE1
Customer Review

5.0

  • 5 Star

    7
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Bob

    Date: July 13, 2017

    Full Brim V-Gard Hard Hat
    Your review:
    These hats perform very well for us. They offer excellent protection for a great price.
    Pros:
    Price and performance.
    Cons:
    None.
  • Reviewer: Lynn

    Date: March 24, 2016

    Great Product
    Your review:
    These are the hard hats that all our linemen like and want.
    Pros:
    Great price from Global and fast delivery
    Cons:
    Non
  • Reviewer: Bob

    Date: November 03, 2015

    MSA Full-Brim Hard Hat
    Your review:
    Excellent price and quick delivery.
    Pros:
    Low Price. Excellent MSA quality.
    Cons:
    None.
  • Reviewer: John

    Date: February 16, 2015

    Affordable, Good Quality Hard Hat
    Your review:
    This is an affordable, good quality hard hat. Our employees seem to prefer the full brim versus the standard hard hat. The ratchet system works flawlessly.
    Pros:
    Price, Quality.
    Cons:
    None I can think of.
  • Reviewer: Esther

    Date: December 11, 2014

    Great hard hat
    Your review:
    Exactly as advertised
    Pros:
    Comfortable meets the requirements of the job.
    Cons:
    none
  • Reviewer: Valerie

    Date: August 12, 2014

    Hard Hats
    Your review:
    Very light weight
    Pros:
    employees like them
    Cons:
    none
  • Reviewer: Clarice

    Date: July 03, 2014

    Good Value
    Your review:
    ratchet system was of better quality than other hats purchased in the past and the price was comparable.
    Pros:
    Good Value
    Cons:
    none
  • Reviewer: Anthony

    Date: August 19, 2013

    Great Product!
    Your review:
    Great Product!
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Full Brim Hard Hat With Wheel Ratchet Suspension, White, SWX00358

Full Brim Hard Hat With Wheel Ratchet Suspension, White, SWX00358

Item #: WBB586660

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Full Brim Hard Hat With Wheel Ratchet Suspension, White, SWX00358
    Full Brim Hard Hat With Wheel Ratchet Suspension, White, SWX00358
    Full Brim Hard Hat With Wheel Ratchet Suspension, White, SWX00358
    Full Brim Hard Hat With Wheel Ratchet Suspension, White, SWX00358
    Full Brim Hard Hat With Wheel Ratchet Suspension, White, SWX00358
    Full Brim Hard Hat With Wheel Ratchet Suspension, White, SWX00358

    Be the first to know about our special deals and events!

    Top