Take 15% off your entire order!

Offer applied at checkout

Hytrol® Stationary Floor Support LS-6-15 - 15"W - Max. Leg 35-1/3"H

Hytrol® Stationary Floor Support LS-6-15 - 15"W - Max. Leg 35-1/3"H

Item #: WBB589114

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 19-1/3 to 25-1/3
  • 33-1/3 to 45-1/3
  • 23-1/3 to 35-1/3
  • 15-1/3 to 21-1/3

23-1/3 to 35-1/3

Minimum Quantity: 3

Price: $65.95

Save $3.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hytrol® Stationary Floor Support LS-6-15 - 15"W - Max. Leg 35-1/3"H

Used to secure conveyor to the floor. Can be used with conveyors with frame size of 2.5" x 1.5"

Product Specifications

  • WIDTH INCHES15
  • CAPACITY LBS1500
  • ADJUSTABLE HEIGHT INCHES23-1/3 to 35-1/3
  • ASSEMBLYAssembled
  • BRANDHytrol®
  • COMPATIBLE WITH CONVEYOR FRAME SIZE2.5" x 1.5" Hytrol Conveyors
  • CONSTRUCTION12 ga. - Powder Coated Steel
  • MANUFACTURERS PART NUMBERLS-6-15
  • MAXIMUM LEG HEIGHT INCHES35-1/3
  • MINIMUM LEG HEIGHT INCHES23-1/3
  • STYLEH-Frame - Stationary
  • TYPEFor Hytrol Skate Wheel Conveyors
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hytrol® Stationary Floor Support LS-6-15 - 15"W - Max. Leg 35-1/3"H

Hytrol® Stationary Floor Support LS-6-15 - 15"W - Max. Leg 35-1/3"H

Item #: WBB589114

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant