1 Qt. Replacement Desiccant
Arrow 1 Qt. Replacement Desiccant 34189, Silica Gel - Pkg Qty 6
|
Questions & Answers (0)
Product Description
PRICE
$233.70 Sold in packages of 6 / $38.95 ea
1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 3-3/4 in |
| Height | 7 in |
| Weight | 2 lbs |
| Size | 3 - 5 MM (beads) |
Product Details
| Temperature Range | 32 To 120 °F |
| Material | Silica Gel |
| Description | 1 Quart Replacement Desiccant |
| Color | Blue |
| Manufacturers Part Number | 34189 |
| Dew Point | -30 |
| Brand | Arrow Pneumatics |