x

Take 15% off your entire order!

Offer applied at checkout

+

Mitutoyo 293-831-30 Digimatic 0-1"/25.4MM  Digital Micrometer W/Ratchet Stop Thimble

Mitutoyo 293-831-30 Digimatic 0-1"/25.4MM Digital Micrometer W/Ratchet Stop Thimble

Item #: WBB611563

(3)

Free Shipping

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

$155.00 up to 18% OFF

Price: $126.95

Save $6.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Fowler 52-224-001-1 0-1" Mechanical Outside Micrometer W/Digital Counter & Ratchet Stop Thimble

Fowler 52-224-001-1 0-1" Mechanical Outside Micrometer W/Digital Counter & Ratchet Stop Thimble

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Fowler 54-101-150-2 Xtra-Value Cal 0-6''/150MM Large Easy-Read Display Stainless Digital Caliper

Fowler 54-101-150-2 Xtra-Value Cal 0-6''/150MM Large Easy-Read Display Stainless Digital Caliper

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

CGW Abrasives 36241 Non-Woven Hand Pads 6"x9" Fine Grit Aluminum Oxide - Pkg Qty 60

CGW Abrasives 36241 Non-Woven Hand Pads 6"x9" Fine Grit Aluminum Oxide - Pkg Qty 60

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

0 - 1" X .00005"/0.001mm Digimatic Lite Micrometer, Ratchet, No SPC Output

  • Carbide measuring faces
  • Auto On/Off
  • Ratchet stop
  • Zero set and Inch/mm
  • Supplied in fitted plastic case

  • STYLE General Purpose
  • TYPE Micrometer
  • BATTERY TYPE SR44
  • ACCURACY (+/- ) INCHES 0.0001
  • UPC 603908583059
  • SERIES Digimatic
  • MAXIMUM MEASUREMENT MM 25.4
  • MAXIMUM MEASUREMENT INCHES 1
  • FRACTION OPTION No
  • MINIMUM MEASUREMENT MM 0
  • MANUFACTURERS PART NUMBER 293-831-30
  • INSIDE DIAMETER CONTACT POINT MATERIAL --
  • CASE Yes
  • ROTATING SPINDLE No
  • ANVIL SHAPE Spherical
  • BRAND Mitutoyo
  • MEASURING FACE MATERIAL Carbide
  • THIMBLE TYPE Ratchet Stop
  • DIGITAL Yes
  • DATA OUTPUT No
  • MINIMUM MEASUREMENT INCHES 0
  • METRIC OR INCH Inch,Metric
  • LONG FORM CALIBRATION CERTIFICATE INCLUDED No
  • RESOLUTION/GRADUATION MM 0.001
  • RESOLUTION/GRADUATION INCHES 0.001
  • POWER SOURCE Battery
  • MINIMUM OUTSIDE DIAMETER - INCH None
  • PARALLELISM .00008 In
  • IP RATING None
  • DIAL FACE COLOR --
  • MECHANICAL OR DIGITAL Digital
  • ACCURACY (+/-) MM 0.001
Customer Review

4.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: May 19, 2014

    Mitutoyo 293-831 Micrometer
    Your review:
    I purchased 2 of these and so fan I'm disappointed.
  • Reviewer: Anonymous

    Date: October 17, 2013

    Good Product
    Your review:
    We purchased this micrometer for measuring polymer films less than 100 micros thick. It has performed well and we are pleased with our decision. Thank you,
  • Reviewer: Anonymous

    Date: March 11, 2013

    Excellent Micrometer
    Your review:
    Have used only a few times since purchasing but so far it seems accurate.
Product Q & A

There are no questions for this product.

Save $45.00 with this comparable product

Global Industrial™ 0-1"/25.4MM Twin Force IP65 Digital Electronic & Analog Micrometer

Item #: 534803

Not Yet Rated

Free Shipping

Ships same day.

$81.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mitutoyo 293-831-30 Digimatic 0-1"/25.4MM  Digital Micrometer W/Ratchet Stop Thimble

Mitutoyo 293-831-30 Digimatic 0-1"/25.4MM Digital Micrometer W/Ratchet Stop Thimble

Item #: WBB611563

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Mitutoyo 293-831-30 Digimatic 0-1"/25.4MM  Digital Micrometer W/Ratchet Stop Thimble
    Mitutoyo 293-831-30 Digimatic 0-1"/25.4MM  Digital Micrometer W/Ratchet Stop Thimble
    Mitutoyo 293-831-30 Digimatic 0-1"/25.4MM  Digital Micrometer W/Ratchet Stop Thimble
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant