Take 15% off your entire order!

Offer applied at checkout

Clear-Petg Shield 8" X 15"  /.040 Thick, Shield Only

Head Piece Sold Separately

Clear-Petg Shield 8" X 15" /.040 Thick, Shield Only

Item #: WBB614946

(4)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $2.14

Save $0.11 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3M™ Virtua Protective Eyewear, 11228-00000-100, Clear Uncoated Lens, 1 Pair - Pkg Qty 10

3M™ Virtua Protective Eyewear, 11228-00000-100, Clear Uncoated Lens, 1 Pair - Pkg Qty 10

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial Safety Glasses, Scratch-Resistant, Smoke Lens Color, 1 Each - Pkg Qty 12

Global Industrial Safety Glasses, Scratch-Resistant, Smoke Lens Color, 1 Each - Pkg Qty 12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

ERB™ 19956 Omega II Hard Hat, 6-Point Ratchet Suspension, Blue

ERB™ 19956 Omega II Hard Hat, 6-Point Ratchet Suspension, Blue

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

CGW Abrasives 42305 Abrasive Flap Disc 4-1/2" x 7/8" 80 Grit Zirconia - Pkg Qty 10

CGW Abrasives 42305 Abrasive Flap Disc 4-1/2" x 7/8" 80 Grit Zirconia - Pkg Qty 10

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Clear-PETG Shield 8" X 15" /.040 thick

Polyethylene face shield PETG shield 8"x 15"/.040" thick

Includes face shield only. Headgear sold separately.

Product Specifications

  • LENGTH INCHES15-1/2
  • WIDTH INCHES8
  • MATERIAL(S)Polyethylene
  • BRANDPyramex Safety
  • APPROVALS OR CERTIFICATIONSMeets ANSI Z87.1 Standards
  • COLORClear
  • MANUFACTURERS PART NUMBERS1010
  • TYPEFaceshield
  • HEIGHT8 In.
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: GORDON

    Date: December 08, 2020

    Great grinding shield
    Your review:
    Excellent product
  • Reviewer: JOE

    Date: December 02, 2020

    Faceshield visors
    Your review:
    Great company, service, and products.
  • Reviewer: SAM

    Date: October 29, 2020

    Professional, Fast, and Reasonable.
    Your review:
    I love Global Industrial. As a compulsive shopper online, I have never experienced such a great product and service. The shield was No. 1 in thickness and full face protection. My weed wacker was throwing debris into my face that no other shield could handle. Global Industrial hit the target. I strongly recommend shopping at this incredible place.
  • Reviewer: Norman

    Date: October 05, 2020

    Norman Gurley
    Your review:
    Well worth it. I like the quality. Professional look. Thanks.
Product Q & A

There are no questions for this product.

Popular item in this category

Black-Elastic Strap , Chin Cup - Pkg Qty 12

Item #: B614897

(1)

Usually ships in 4 to 7 days

$26.88

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Pyramex® Black Ridgeline Ratchet Headgear

$6.60

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Clear-Petg Shield 8" X 15"  /.040 Thick, Shield Only

Clear-Petg Shield 8" X 15" /.040 Thick, Shield Only

Item #: WBB614946

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant