x

Take 15% off your entire order!

Offer applied at checkout

Speakman 7" Classic Shower Arm Brushed Nickel Finish

Speakman 7" Classic Shower Arm Brushed Nickel Finish

Item #: WBB622205

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$51.00 up to 26% OFF

Price: $37.95

Save $1.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Speakman S-2500-BN 7 Brass Arm & Flange, Brushed Nickel

The Speakman 7 brass arm and flange adds style to any shower with it's contoured arm and coordinated flange. Plated finish protects against corrosion.

  • BRAND Speakman
  • MANUFACTURERS PART NUMBER S-2500-BN
  • ADA COMPLIANT No
  • COLOR FINISH Brushed Nickel
  • DESCRIPTION Shower Arm
  • MOUNTING TYPE Wall
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speakman 7" Classic Shower Arm Brushed Nickel Finish

Speakman 7" Classic Shower Arm Brushed Nickel Finish

Item #: WBB622205

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant