SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Sunex Tools Heavy Duty Air Die Grinder, 1/4" Air Inlet, 20000 RPM

Sunex Tools Heavy Duty Air Die Grinder, 1/4" Air Inlet, 20000 RPM

Item #: WBB643081

(4)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Sunex Tools Heavy Duty Air Die Grinder, 1/4" Air Inlet, 20000 RPM
  • Legacy™ AG7-X Rubber Tipped Air Blow Gun

    $18.75

  • Sunex Tools SX113 3/8" Air Ratchet, 1/4" NPT

    $91.95

    Free Shipping

  • Sunex Tools Air Die Grinder, 1/4" Air Inlet, 20000 RPM

    $143.95

    Free Shipping

$96.73 up to 6% OFF

Price: $90.95

Save $4.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Sunex Tools Air Die Grinder Set, 1/4" Air Inlet, 20000 RPM

Sunex Tools Air Die Grinder Set, 1/4" Air Inlet, 20000 RPM

Free Shipping

Sunex Tools Pencil Air Die Grinder, 1/4" Air Inlet, 54000 RPM

Sunex Tools Pencil Air Die Grinder, 1/4" Air Inlet, 54000 RPM

Free Shipping

Sunex Tools Air Die Grinder, 1/4" Air Inlet, 20000 RPM

Sunex Tools Air Die Grinder, 1/4" Air Inlet, 20000 RPM

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Legacy™ AG7-X Rubber Tipped Air Blow Gun

Legacy™ AG7-X Rubber Tipped Air Blow Gun

Global Industrial™ Medical Security Cabinet w/Double Key Locks, 14"Wx3-1/8"Dx17-1/8"H, Beige

Global Industrial™ Medical Security Cabinet w/Double Key Locks, 14"Wx3-1/8"Dx17-1/8"H, Beige

DeWALT DCK277C2 20V MAX Compact Brushless Drill/Driver Impact Combo Kit (2)1.5Ah Batteries & Charger

DeWALT DCK277C2 20V MAX Compact Brushless Drill/Driver Impact Combo Kit (2)1.5Ah Batteries & Charger

Free Shipping

Coffee mate® Non-Dairy Liquid Creamer Singles, Original, 0.375 oz., 50/Box

Coffee mate® Non-Dairy Liquid Creamer Singles, Original, 0.375 oz., 50/Box

Ingersoll Rand 107XPA Heavy Duty Air Ratchet  3/8" Drive

Ingersoll Rand 107XPA Heavy Duty Air Ratchet  3/8" Drive

Free Shipping

Ingersoll Rand 1077XPA Heavy Duty Air Ratchet  1/2" Drive

Ingersoll Rand 1077XPA Heavy Duty Air Ratchet  1/2" Drive

Free Shipping

Ingersoll Rand 2.75" x 17.5" Heavy Duty Straight Line Air Sander, 3000 RPM

Ingersoll Rand 2.75" x 17.5" Heavy Duty Straight Line Air Sander, 3000 RPM

Free Shipping

Moody Tools 58-0225 4 Pc. Scriber/Pick Set: 4 Complete Scribers

Moody Tools 58-0225 4 Pc. Scriber/Pick Set: 4 Complete Scribers

Sunex Tools SX113 3/8" Air Ratchet, 1/4" NPT

Sunex Tools SX113 3/8" Air Ratchet, 1/4" NPT

Free Shipping

Proto J5463 1/2" Drive Extension 10"

Proto J5463 1/2" Drive Extension 10"

Features:

  • Built for heavy-duty applications
  • Extended length of over 10"L, works great in recessed areas
  • Straight drive to provide highest possible RPMs of 20,000
  • Holds most 1/4" shank wheels and bits
  • Variable speed throttle
  • Rear exhaust directs air away from work area


Weights & Dimensions

  • Spindle Size 1/4"
  • Length 10-3/4 in
  • Hose Size Inside Diameter 3/8"
  • Weight 1.52 lbs

Product Details

  • Handle Material Aluminum
  • Exhaust Rear
  • CFM 4 CFM
  • Description Hevy Duty Air Die Grinder
  • Duty Heavy
  • Air Inlet Thread Size (NPT) 1/4" in
  • CFM @ 90 PSI 4 CFM
  • Grinder Type Straight Die with 5" Extension
  • Brand Sunex
  • PSI 90 psi
  • Free Speed 20000 rpm
  • Manufacturers Part Number PT2440
  • Color Family Polished Aluminum

Warranty

  • Warranty 1 yr
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JOHN

    Date: January 06, 2020

    PITPRO LONG NECK GRINDER
    Your review:
    when we were first introduced to this grinder it seemed everybody wanted one. the price is GREAT, cant repair it for that cost. put the oil in it and you are good to go. only drawback is the noise but that is what it is. we have 5 in our shop.
  • Reviewer: Anonymous

    Date: April 20, 2018

    air die grinder
    Your review:
    great tool good price would buy again fast shipping quality product
  • Reviewer: Anonymous

    Date: February 19, 2013

    air grinder
    Your review:
    by far the best perfect for deep tight deburring
  • Reviewer: Anonymous

    Date: June 12, 2012

    pit pro extended die grinders
    Your review:
    I have been using Pit pro products for the last 11 years & only had one malfunction after the 3rd year due to lack of proper oiling. I am currently using 3 Ext Die grinders one is 11 years old,one is 8 years old & the other one is 2 years old. I use them on a daily basis. I have recently purchased 18 more to sell to my fellow workers
Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Legacy™ AG7-X Rubber Tipped Air Blow Gun

$18.75

1 item(s) added to cart.

Sunex Tools SX113 3/8" Air Ratchet, 1/4" NPT

$91.95

Free Shipping

1 item(s) added to cart.

Sunex Tools Air Die Grinder, 1/4" Air Inlet, 20000 RPM

$143.95

Free Shipping

1 item(s) added to cart.

Sunex Tools SX233A 3" Utility Cut-Off Tool With Guard, 1/4" NPT

$68.95

Free Shipping

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sunex Tools Heavy Duty Air Die Grinder, 1/4" Air Inlet, 20000 RPM

Sunex Tools Heavy Duty Air Die Grinder, 1/4" Air Inlet, 20000 RPM

Item #: WBB643081

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Sunex Tools Heavy Duty Air Die Grinder, 1/4" Air Inlet, 20000 RPM
    Sunex Tools Heavy Duty Air Die Grinder, 1/4" Air Inlet, 20000 RPM
    Sunex Tools Heavy Duty Air Die Grinder, 1/4" Air Inlet, 20000 RPM
    Sunex Tools Heavy Duty Air Die Grinder, 1/4" Air Inlet, 20000 RPM
    Sunex Tools Heavy Duty Air Die Grinder, 1/4" Air Inlet, 20000 RPM
    Sunex Tools Heavy Duty Air Die Grinder, 1/4" Air Inlet, 20000 RPM
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant