SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Sunex Tools 5001A 6" 1/2 HP 3450 RPM  Bench Grinder W/ Light

Sunex Tools 5001A 6" 1/2 HP 3450 RPM Bench Grinder W/ Light

Item #: WBB643134

(2)

Free Shipping

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $202.95

Save $10.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

JET 577102 Model JBG-8A 1HP 1-Phase 115V 8" Industrial Bench Grinder

JET 577102 Model JBG-8A 1HP 1-Phase 115V 8" Industrial Bench Grinder

Free Shipping

DeWALT® Bench Grinder, DW758, 8" Wheel Diameter, 3/4 HP, 3600 RPM

DeWALT® Bench Grinder, DW758, 8" Wheel Diameter, 3/4 HP, 3600 RPM

Free Shipping

Sunex Tools 5003 27-1/2" Height Bench Grinder Stand

Sunex Tools 5003 27-1/2" Height Bench Grinder Stand

Sunex Tools 5002A 8" 3/4 HP 3450 RPM Bench Grinder W/ Light

Sunex Tools 5002A 8" 3/4 HP 3450 RPM Bench Grinder W/ Light

Free Shipping

DeWALT® Bench Grinder, DW756, 6" Wheel Diameter, 5/8 HP, 3450 RPM

DeWALT® Bench Grinder, DW756, 6" Wheel Diameter, 5/8 HP, 3450 RPM

Free Shipping

Palmgren 9670101 Bench Grinder Pedestal Stand

Palmgren 9670101 Bench Grinder Pedestal Stand

Free Shipping

Palmgren 9682901 Small Grinding Wheel Dresser

Palmgren 9682901 Small Grinding Wheel Dresser

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Plastic Trash Can, 32 Gallon, Gray

Global Industrial™ Plastic Trash Can, 32 Gallon, Gray

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

Wilton 28819 Model 675U 5-1/2" Utility Workshop Vise W/ Swivel Base

Wilton 28819 Model 675U 5-1/2" Utility Workshop Vise W/ Swivel Base

RIDGID® 14223 26" S24 Heavy Duty Bolt Cutter

RIDGID® 14223 26" S24 Heavy Duty Bolt Cutter

Sunex Tools 8045 27" Professional 5 Drawer Red Tool Cart w/ Locking Top

Sunex Tools 8045 27" Professional 5 Drawer Red Tool Cart w/ Locking Top

RIDGID® 14228 31" S30 Heavy Duty Bolt Cutter

RIDGID® 14228 31" S30 Heavy Duty Bolt Cutter

Free Shipping

CGW Abrasives 38505 Bench & Pedestal Grinding Wheel 6" x 3/4" x 1" 80 Grit Silicon Carbide

CGW Abrasives 38505 Bench & Pedestal Grinding Wheel 6" x 3/4" x 1" 80 Grit Silicon Carbide

Sunex® 6" Bench Grinder w/Light

  • Bright, flexible work light
  • Has two 6" grit wheels: coarse 36 and medium 60
  • Each wheel has protective spark guard and adjustable eye shield
  • Mounting holes and rubber feet make grinder easy to mount
  • Conveniently placed, easy to use on/off switch
  • Long, 6-foot power cord
  • Cast iron base for durability
  • Ball bearing construction for smooth operation
  • 1/2" Arbor accepts standard 6" wheel
  • Uses regular incandescent light bulbs (check head for max wattage)
  • UL & CSA Listed
  • Includes: eye shields (RS500119B) & tool rests (RS500135B)

Weights & Dimensions

  • Wheel Diameter 6 in
  • Size 6 in

Product Details

  • Voltage 115 V
  • Description Bench Grinder
  • Horsepower 1/2 HP
  • Amperage 3.5 A
  • RPM 3450 rpm
  • Phase 1
  • No Load Speed 3,450 RPM
  • Package Quantity 1
  • Brand Sunex
  • Hertz 60 Hz
  • Manufacturers Part Number 5001A
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: STACY

    Date: February 18, 2020

    good little bench grinder, (can't go wrong with the toolbox offer.
    Your review:
    The bench grinder works well for small jobs, haven't gotten to really use them for bigger jobs yet. overall they are good grinders so far.
  • Reviewer: Anonymous

    Date: November 16, 2015

    owner
    Your review:
    very industrial machine, great piece of equipment..
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sunex Tools 5001A 6" 1/2 HP 3450 RPM  Bench Grinder W/ Light

Sunex Tools 5001A 6" 1/2 HP 3450 RPM Bench Grinder W/ Light

Item #: WBB643134

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Sunex Tools 5001A 6" 1/2 HP 3450 RPM  Bench Grinder W/ Light
    Sunex Tools 5001A 6" 1/2 HP 3450 RPM  Bench Grinder W/ Light
    Sunex Tools 5001A 6" 1/2 HP 3450 RPM  Bench Grinder W/ Light
    Sunex Tools 5001A 6" 1/2 HP 3450 RPM  Bench Grinder W/ Light
    Sunex Tools 5001A 6" 1/2 HP 3450 RPM  Bench Grinder W/ Light
    Sunex Tools 5001A 6" 1/2 HP 3450 RPM  Bench Grinder W/ Light
    Sunex Tools 5001A 6" 1/2 HP 3450 RPM  Bench Grinder W/ Light
    Sunex Tools 5001A 6" 1/2 HP 3450 RPM  Bench Grinder W/ Light
    Sunex Tools 5001A 6" 1/2 HP 3450 RPM  Bench Grinder W/ Light
    Sunex Tools 5001A 6" 1/2 HP 3450 RPM  Bench Grinder W/ Light
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant