x

Take 15% off your entire order!

Offer applied at checkout

+

Legacy Mfg. LP1425AFZ 1/4 X 25' Polyurethane Recoil Hose 1/4 MNPT Flexzilla Green

Legacy Mfg. LP1425AFZ 1/4 X 25' Polyurethane Recoil Hose 1/4 MNPT Flexzilla Green

Item #: WBB644200

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Legacy™ AGKIT 6 Piece Air Blow Gun Kit Set

    $32.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • Legacy™ AG7-X Rubber Tipped Air Blow Gun

    $17.00

  • Legacy™ HWF1250BL3 1/2"x50' 300 PSI Polyester Braided PVC Air Hose

    $76.95

Price: $40.95

Save $2.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Features:

  • Polyurethane Re-Coil Hose
  • Reusable Fittings
  • Offers strength with flexibility, highly kink-resistant
  • Light weight, easy to use - helps to reduce worker fatigue
  • Highly abrasion-resistant and non-marking
  • Superior oil resistance
  • Working Pressure: 120 psi at 70°F
  • Temperature Range -40° F to 165°F
  • 1/4" MNPT reusable ends
  • Safety Factor: 3:1
  • Tool end: 16" tail with swivel fittings
  • Compressor End: 8" tail with rigid fitting
  • Pre-applied thread sealer


  • LENGTH FEET 25
  • COLOR FINISH Flexzilla Green
  • BRAND Legacy
  • CONSTRUCTION Polypropylene
  • MANUFACTURERS PART NUMBER LP1425AFZ
  • PSI 120
  • WEIGHT LBS 1.13
  • HOSE ID INCHES 1/4
  • MATERIAL Polypropylene
  • HOSE OD INCHES 5/16
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: October 29, 2018

    Legacy Mfg. LP1425AFZ 1/4 X 25' Polyurethane Recoi
    Your review:
    great
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Legacy™ AGKIT 6 Piece Air Blow Gun Kit Set

$32.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Legacy™ AG7-X Rubber Tipped Air Blow Gun

$17.00

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Legacy Mfg. LP1425AFZ 1/4 X 25' Polyurethane Recoil Hose 1/4 MNPT Flexzilla Green

Legacy Mfg. LP1425AFZ 1/4 X 25' Polyurethane Recoil Hose 1/4 MNPT Flexzilla Green

Item #: WBB644200

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Legacy Mfg. LP1425AFZ 1/4 X 25' Polyurethane Recoil Hose 1/4 MNPT Flexzilla Green
    Legacy Mfg. LP1425AFZ 1/4 X 25' Polyurethane Recoil Hose 1/4 MNPT Flexzilla Green
    Legacy Mfg. LP1425AFZ 1/4 X 25' Polyurethane Recoil Hose 1/4 MNPT Flexzilla Green
    Legacy Mfg. LP1425AFZ 1/4 X 25' Polyurethane Recoil Hose 1/4 MNPT Flexzilla Green
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant