SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

LEWISBins ESD-Safe Vertical Box Dividers DV1060xL - 9-1/8"L x 5-13/32"H - Pkg Qty 6

LEWISBins ESD-Safe Vertical Box Dividers DV1060xL - 9-1/8"L x 5-13/32"H - Pkg Qty 6

Item #: WBB649551

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.24 ea.

Price: $19.44 / Pkg of 6

Save $0.97 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

LEWISBins ESD-Safe Divider Box DC2035xL - 16-1/2"L x 10-29/32"W x 3-1/2"H - Pkg Qty 8

LEWISBins ESD-Safe Divider Box DC2035xL - 16-1/2"L x 10-29/32"W x 3-1/2"H - Pkg Qty 8

Protektive Pak 37512 ESD Storage Container, 17-3/4"L x 13-1/2"W x 9"H - Pkg Qty 5

Protektive Pak 37512 ESD Storage Container, 17-3/4"L x 13-1/2"W x 9"H - Pkg Qty 5

LEWISBins ESD-Safe Divider Box DC3080xL - 22-13/32"L x 17-13/32"W x 8"H - Pkg Qty 4

LEWISBins ESD-Safe Divider Box DC3080xL - 22-13/32"L x 17-13/32"W x 8"H - Pkg Qty 4

LEWISBins ESD-Safe Divider Box DC2060xL - 16-1/2"L x 10-29/32"W x 6"H - Pkg Qty 8

LEWISBins ESD-Safe Divider Box DC2060xL - 16-1/2"L x 10-29/32"W x 6"H - Pkg Qty 8

LEWISBins ESD-Safe Divider Box DC3120xL - 22-13/32"L x 17-13/32"W x 12"H - Pkg Qty 3

LEWISBins ESD-Safe Divider Box DC3120xL - 22-13/32"L x 17-13/32"W x 12"H - Pkg Qty 3

LEWISBins ESD-Safe Divider Box DC3060xL - 22-13/32"L x 17-13/32"W x 6"H - Pkg Qty 4

LEWISBins ESD-Safe Divider Box DC3060xL - 22-13/32"L x 17-13/32"W x 6"H - Pkg Qty 4

Molded Fiberglass Fibrestat ESD Stacking Tote 808300, Top Overall -23-3/8"L x 12"W x 6"H - Pkg Qty 6

Molded Fiberglass Fibrestat ESD Stacking Tote 808300, Top Overall -23-3/8"L x 12"W x 6"H - Pkg Qty 6

Protektive Pak ESD Shipping & Storage Hinged Boxes w/ Foam, 9"L x 5"W x 1-37/64"H, Black - Pkg Qty 5

Protektive Pak ESD Shipping & Storage Hinged Boxes w/ Foam, 9"L x 5"W x 1-37/64"H, Black - Pkg Qty 5

Protektive Pak 39858 Pro-Mats Work Surface, Female Snaps, 23-1/2"L x 35-1/2"W x 1/16"H - Pkg Qty 5

Protektive Pak 39858 Pro-Mats Work Surface, Female Snaps, 23-1/2"L x 35-1/2"W x 1/16"H - Pkg Qty 5

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

LEWISBins ESD-Safe Vertical Box Dividers, 9-1/8"L X 5-13/32"H

Subdivide LEWISBins+ ESD-Safe Divider Boxes to increase part protection and prevent part migration. Vertical dividers are available to maximize efficiency and flexibility. For easy insertion of dividers, divider containers feature molded-in "no guess" textured divider grid and numbered divider slots. Protect product from part migration. XL Conductive Material. Works with container model DC2060, DC2070, and DC2080.

Conductive Material - XL Material: surface resistance of less than 1.0 x 104 ohms or surface resistivity of <1.0 x 105 ohms/square. Dissipative Material - LS Material: surface resistance greater than or equal to 1.0 x 109 ohms/square, but less than 1.0 x 1012 ohms/square. Dissipative Material - SD SMC Material: surface resistivity greater than or equal to 1.0 x 105 ohms/square, but less than or equal to 5.0 x 109 ohms/square.

Weights & Dimensions

  • Length 9-1/8 in
  • Height 5-13/32 in
  • Weight 0.2 lbs

Product Details

  • Assembly Required Assembled
  • Accessory Type Divider
  • Brand LewisBins
  • Package Quantity 1
  • Material Polypropylene
  • Manufacturers Part Number DV1060 XL
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
LEWISBins ESD-Safe Vertical Box Dividers DV1060xL - 9-1/8"L x 5-13/32"H - Pkg Qty 6

LEWISBins ESD-Safe Vertical Box Dividers DV1060xL - 9-1/8"L x 5-13/32"H - Pkg Qty 6

Item #: WBB649551

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant