
Customers Also Viewed
Subdivide LEWISBins+ ESD-Safe Divider Boxes to increase part protection and prevent part migration. Vertical dividers are available to maximize efficiency and flexibility. For easy insertion of dividers, divider containers feature molded-in "no guess" textured divider grid and numbered divider slots. Protect product from part migration. XL Conductive Material. Works with container model DC2080.
Conductive Material - XL Material: surface resistance of less than 1.0 x 104 ohms or surface resistivity of <1.0 x 105 ohms/square. Dissipative Material - LS Material: surface resistance greater than or equal to 1.0 x 109 ohms/square, but less than 1.0 x 1012 ohms/square. Dissipative Material - SD SMC Material: surface resistivity greater than or equal to 1.0 x 105 ohms/square, but less than or equal to 5.0 x 109 ohms/square.
Product Details
- Assembly Required Assembled
- Accessory Type Divider
- Brand LewisBins
- Package Quantity 1
- Material Polypropylene
- Manufacturers Part Number DV1680 XL
- Color Family Black
Weights & Dimensions
- Length 14-13/16 in
- Height 7-13/32 in
- Weight 0.5 lbs
There are no questions for this product.

Protektive Pak 39858 Pro-Mats Work Surface, Female Snaps, 23-1/2"L x 35-1/2"W x 1/16"H - Pkg Qty 5
Item #: B1110301
Not Yet Rated
$85.00

Protektive Pak Small ESD Component Shipping & Storage Boxes, 2-3/4"L x 2-3/4"W x 1"H, Black - Pkg Qty 5
Item #: B1110382
Not Yet Rated
$27.50

Protektive Pak ESD Shipping & Storage Hinged Boxes w/ Foam, 9"L x 5"W x 1-37/64"H, Black - Pkg Qty 5
Item #: B1110565
Not Yet Rated
$78.75

Protektive Pak 37512 ESD Storage Container, 17-3/4"L x 13-1/2"W x 9"H - Pkg Qty 5
Item #: B1110782
Not Yet Rated
$98.75

Molded Fiberglass Fibrestat ESD Nesting Box 921100 - 6-1/8"L x 4-7/8"W x 2-1/8"H
Item #: B614294
Not Yet Rated
$8.00

LEWISBins ESD-Safe Hanging & Stacking Part Bin PB30x-XL - w/Divider, 5-13/16x9-1/2x5 - Pkg Qty 12
Item #: B649678
Not Yet Rated
$291.00

LEWISBins ESD-Safe Vertical Box Dividers DV1680xL - 14-13/16"L x 7-13/32"H
$5.5
- Product Information
- Customer Review
- Product Q&A
- Accessories