Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Exhaust Ventilation Fan With Shutter 30" 2-Speed With Hardware

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Exhaust Ventilation Fan With Shutter 30" 2-Speed With Hardware

Item #: WB294498A

Sold By: globalindustrial.com

Available on or around 12/18/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-3 $305.95 ea.
4-7 $279.95 ea.
8+ $255.95 ea.
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
EXHAUST FAN
Guarded exhaust fans feature 120V, single-phase totally permanently lubricated motors with provisions for direct wiring, UL, cUL listed.These shutter mounted fans install on inside wall and eliminate the need for external framing and shutter. Quiet operation makes it ideal for commercial environments. Aluminum blades are enclosed in a sturdy steel spiral wire guard. Note: Rough-in hole size is 1/2 inch (+/- 5/16) larger than fan blade size. 10 Pa of Fan total Static Pressure at Stagnation Point.
1 year limited warranty.

Documents

Documents are in PDF format

Product Specifications

    • AMPS2.9
    • APPROVALS OR CERTIFICATIONSUL, cUL listed
    • ASSEMBLYUnassembled
    • BRANDCD
    • CFM HIGH8,000
    • CFM LOW6,300
    • COLORBlack
    • CONSTRUCTIONSteel/Aluminum
    • DECIBELS (DBA)76
    • DEPTH INCHES9
    • DRIVE TYPEDirect Drive
    • FAN DIAMETER INCHES30
    • HEIGHT INCHES33-1/2
    • HORSEPOWER1/4
    • MAX. TEMPERATURE104° F
    • MODEL294498A
    • MOUNT TYPEInside Wall
    • ROUGH OPENING INCHES30-1/2
    • RPM HIGH1,100
    • SPEEDS2
    • VOLTAGE120
    • WATTS275
    • WEIGHT LBS54
    • WIDTH INCHES33
Have A Question About This Product?
4 Question | 4 | Answer

Avg. Customer Rating: (12 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating

Exhaust Fan

The fan shown at the right is the one I received initially and I give it one star. Cheaply built and the mounting of the fan to the shutters was not sufficient. However, the fan I received as a replacement for this one was outstanding. Much better construction; had an additional screen and the mounting is secure and dependable. It works flawlessly.

See more critical reviews

Sort by: 

12 Results

great asset

Your review: easy to install, workes great, I suspect it will not last for to many years but for its life span it will be of great value, pulls smoke or heat out of my buildings very well,, I now have 6 installed and will be installing severl more ,

Pros: good for air quality

Cons: none

Is this review helpful?

Great Product

Your review: Product has help up well with two years of daily use,

Cons: All the emails you send out just to review one product!!!

Is this review helpful?

fan

Your review: This exhaust fan works good. Just like we expected to.

Is this review helpful?

nice product

Your review: great product packaged and delivered in a timely manner

Is this review helpful?

fan

Your review: the fan is a really good product but it came in with two bent flaps which we repaired easily

Pros: great fan

Cons: bent pcs.

Is this review helpful?

Exhaust ventilation fan with shutter

Your review: Very pleased

Is this review helpful?

Exhaust fans

Pros: Prompt delivery and easy installation

Is this review helpful?

Quality, heavy-duty fan

Your review: If you're thinking this fan is light-weight because Global Industrial sells for less than the competition, think again! I struggled with buying this fan because it was over $100 less than a similar fan at Grainger, but when I took the fan out of the box I was totally satisfied with the frame thickness and construction quality. The fan is well balanced and works great in second floor workshop!

Is this review helpful?

Great exhaust fan

Your review: The draw on this fan is great for my refinishing shop. My only issue is a wobble at low speed. High speed seems fine and works well. I ordered the smaller 18 inch fan as well and it is terrific! Very pleased with the product and the quick delivery.

Is this review helpful?

Exhaust Fan

Your review: The fan shown at the right is the one I received initially and I give it one star. Cheaply built and the mounting of the fan to the shutters was not sufficient. However, the fan I received as a replacement for this one was outstanding. Much better construction; had an additional screen and the mounting is secure and dependable. It works flawlessly.

Is this review helpful?

No Instructions

Your review: The fan works great, but it took some work to mount it. No instructions, and the mounting screws were pulling out the metal shroud for the shutters. Had to build a 2x4 frame to steady mount. Design of enclosure and fan mount kind of flimsy.

Is this review helpful?

Description omits critical install information

Your review: After I received the fan and hired a contractor to install it was discovered the instructions all for the fan to be positioned 1/3rd of the diameter of the blades from the louvers. Had I known this I would have ordered a unit with a built in box. Because the contractor had to fabricate one, the cost of the installation was grerater than the fan itself. This sort of information really needs to be in the product description.

Is this review helpful?

Sort by: 

12 Results

There are 12 questions and 4 answers for this product.

Sort by: 

12 Results

Can this fan be reversed and used as a supply fan?

Question Asked By: doug , December 12, 2018

+ View 1 Answer

Answer This Question

What are the assembly/operation instructions on this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Can this be hook up to a light switch?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

I want to put this in my shop. Actually want to put two of them. I want to install them on the back wall top draw the hot dead air in the shop to the outside and get some air circulation in the shop. Will this fan work for that.

Question Asked By: erik , March 28, 2016

+ View 1 Answer

Answer This Question

Sort by: 

12 Results