SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Kendall Howard™ 10-32 Cage Nuts, Pack of 100

Kendall Howard™ 10-32 Cage Nuts, Pack of 100

Item #: WBB655849

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Kendall Howard™ 10-32 Cage Nuts, Pack of 100
  • Kendall Howard™ 10-32 Rack Screws, Pack of 100

    $15.75

  • Kendall Howard™ 10-32 Rack Screws with Washers, Pack of 50

    $14.25

$46.00 up to 24% OFF

Price: $34.95

Save $1.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Kendall Howard™ 10-32 Rack Screws, Pack of 100

Kendall Howard™ 10-32 Rack Screws, Pack of 100

2" Swivel Locking Caster Kit, For Global Industrial™ Network Data Rack Enclosure Cabinet

2" Swivel Locking Caster Kit, For Global Industrial™ Network Data Rack Enclosure Cabinet

Kendall Howard™ 12U Wall Mount Vertical Rail Kit - Cage Nut

Kendall Howard™ 12U Wall Mount Vertical Rail Kit - Cage Nut

Kendall Howard™ 12-24 Cage Nuts, Pack of 100

Kendall Howard™ 12-24 Cage Nuts, Pack of 100

Kendall Howard™ 1U 12" Solid Component Shelf

Kendall Howard™ 1U 12" Solid Component Shelf

Global Industrial™ Slide-Out Shelf, 16-1/4"W x 21"D

Global Industrial™ Slide-Out Shelf, 16-1/4"W x 21"D

Global Industrial™ Fan Assembly Kit (4 Fans Included), 2200 CFM, Black

Global Industrial™ Fan Assembly Kit (4 Fans Included), 2200 CFM, Black

Kendall Howard™ 1U Vented 20" Sliding Shelf

Kendall Howard™ 1U Vented 20" Sliding Shelf

Kendall Howard™ 1U 4-Point Adjustable Shelf

Kendall Howard™ 1U 4-Point Adjustable Shelf

Kendall Howard™ 1U Vented 4-Point Adjustable Shelf

Kendall Howard™ 1U Vented 4-Point Adjustable Shelf

Kendall Howard™ Fan Assembly Kit, 115V / 78 CFM

Kendall Howard™ Fan Assembly Kit, 115V / 78 CFM

Kendall Howard™ High Speed Fan Assembly Kit, 115V / 115 CFM

Kendall Howard™ High Speed Fan Assembly Kit, 115V / 115 CFM

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Wall-Mount Laptop Security Cabinet, 19-3/4"W x 4-3/4"D x 15-3/4"H, Gray

Global Industrial™ Wall-Mount Laptop Security Cabinet, 19-3/4"W x 4-3/4"D x 15-3/4"H, Gray

Nexel™ Chrome Wire Shelf Computer Workstation with Keyboard Tray, 30"W x 24"D x 42"H

Nexel™ Chrome Wire Shelf Computer Workstation with Keyboard Tray, 30"W x 24"D x 42"H

Kendall Howard™ 10-32 Cage Nuts - 100 Pack

The Kendall Howard 10-32 cage nuts create a threaded mounting hole for mounting equipment on to universal rack rails commonly found in server enclosures, open frame racks, and wall mount cabinets. Universal mounting rails, also known as cage nut style rails, are the most common and preferred type of rails used on the market today.

  • Quantity: 100
  • Thread Size: 10-32
  • Snap-in Design
  • Packaged in an aluminum tin
  • RoHS compliant
  • Made in the USA

Weights & Dimensions

  • Depth 3/8 in
  • Width 1/2 in
  • Height 1/2 in
  • Weight 2 lbs

Product Details

  • Description 10-32 Cage Nuts
  • Type Accessories
  • Accessory Type Mounting Hardware
  • Package Quantity 100
  • Brand Kendall Howard
  • Material Zinc
  • Manufacturers Part Number 0200-1-002-01
  • Color Family Silver

Warranty

  • Warranty Limited Lifetime
Customer Review

3.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 06, 2014

    Rack/Cage Nuts review
    Your review:
    These are a little too tight, but if you use some needle nose pliers and pinch them just a little then they will fit perfectly.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Kendall Howard™ 10-32 Cage Nuts, Pack of 100

Kendall Howard™ 10-32 Cage Nuts, Pack of 100

Item #: WBB655849

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Kendall Howard™ 10-32 Cage Nuts, Pack of 100
    Kendall Howard™ 10-32 Cage Nuts, Pack of 100
    Kendall Howard™ 10-32 Cage Nuts, Pack of 100
    Kendall Howard™ 10-32 Cage Nuts, Pack of 100
    Kendall Howard™ 10-32 Cage Nuts, Pack of 100
    Kendall Howard™ 10-32 Cage Nuts, Pack of 100
    Kendall Howard™ 10-32 Cage Nuts, Pack of 100
    Kendall Howard™ 10-32 Cage Nuts, Pack of 100
    Kendall Howard™ 10-32 Cage Nuts, Pack of 100
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant