take 10% off our everday low prices!

Offer applied at final checkout

Waterloo SP-LINER23BK 22-1/2" Custom Cut to Fit Non-Slip Drawer Liner (115" Roll) - Pkg Qty 6

Waterloo SP-LINER23BK 22-1/2" Custom Cut to Fit Non-Slip Drawer Liner (115" Roll) - Pkg Qty 6

Item #: WBB659429

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$23.95 ea.

Price: $143.70 / Pkg of 6

Save $7.18 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Specialty Series 22-1/2" Custom Cut to Fit Non-Slip Drawer Liner (115" Roll)

  • Cuts with a scissor or utility knife easily to fit any width drawer
  • Prevents tools from sliding
  • 1/8" Thick Black Vinyl

Product Specifications

  • LENGTH INCHES115
  • WIDTH INCHES22-1/2
  • DEPTH INCHES22-1/2
  • HEIGHT INCHES1/8
  • COLOR FINISHBlack
  • BRANDWaterloo
  • CASTER SIZE INCHES--
  • CONSTRUCTIONVinyl
  • DESCRIPTIONDrawer Liner Roll
  • DRAWER QUANTITY--
  • MANUFACTURERS PART NUMBERSP-LINER23BK
  • STYLECut to Fit Rolls
  • TYPEDrawer Liners
  • MANUFACTURER LIMITED WARRANTY YEARS1
  • SLIDE TYPE--
  • HEIGHT RANGE "--
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Jeff Boggs

    Date: May 30, 2013

    Great Mats!
    Your review:
    These mats were purchased to line the drawers of some VERY expensive QC equipment. These mats are exactly what we were looking for. They are of quality and are very padded to protect our investment. I would highly recommed this product.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Proto J9910 Polyethylene Foam Drawer Liner Rolls

Item #: WBB659429

Not Yet Rated

Ships same day.

$18.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Waterloo SP-LINER23BK 22-1/2" Custom Cut to Fit Non-Slip Drawer Liner (115" Roll) - Pkg Qty 6

Waterloo SP-LINER23BK 22-1/2" Custom Cut to Fit Non-Slip Drawer Liner (115" Roll) - Pkg Qty 6

Item #: WBB659429

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top