Take 15% off your entire order!

Offer applied at checkout

Starrett 53048 818 Automatic Center Punch

Starrett 53048 818 Automatic Center Punch

Item #: WBB679079

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $51.95

Save $2.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Proto J49007 7 PC. 1/16"-1/4" Hardened Roll Pin Punch Set

Proto J49007 7 PC. 1/16"-1/4" Hardened Roll Pin Punch Set

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Bondhus 15389 Set 8 Hex T-handles 9" Length 2-10mm with Stand

Bondhus 15389 Set 8 Hex T-handles 9" Length 2-10mm with Stand

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Starrett 51186 S248PC Drive Pin Punch Set

Starrett 51186 S248PC Drive Pin Punch Set

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Plastic Shipping/Storage Tote W/ Attached Lid, 21-7/8"x15-1/4"x12-7/8",Gray

Global Industrial™ Plastic Shipping/Storage Tote W/ Attached Lid, 21-7/8"x15-1/4"x12-7/8",Gray

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Stanley 57-532 Compo-Cast® 21 oz. 13" Standard Soft Face Hammer

Stanley 57-532 Compo-Cast® 21 oz. 13" Standard Soft Face Hammer

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

True Temper 20188200 ToughStrike 4lb. Head Hand Drill Hammer 10-1/2" Handle

True Temper 20188200 ToughStrike 4lb. Head Hand Drill Hammer 10-1/2" Handle

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Stanley 56-204 Jacketed Fiberglass Engineering Hammer, 4 lbs.

Stanley 56-204 Jacketed Fiberglass Engineering Hammer, 4 lbs.

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Starrett 818 Automatic Center Punch

Starrett 818 Automatic Center Punch is lightweight with knurled aluminum handle for a positive grip and easy handling.

Features:
  • Knurled aluminum handle for a positive grip and easy handling
  • Internal mechanism automatically - strikes a blow when downward pressure is applied
  • The point can be easily removed for regrinding or replacement
  • Heavy-duty
  • Made of properly hardened tool steel
  • Adjustable knurled cap regulates the force of the blow

Product Specifications

  • BRANDStarrett
  • MANUFACTURERS PART NUMBER818
  • TYPEAutomatic Center
  • CONSTRUCTIONAluminum
  • LENGTH INCHES5"
  • DESCRIPTIONPunch
  • LENGTH MM125mm
  • SIZE5/8"
  • OVERALL LENGTH5"
  • DIAMETER INCHES5/8"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Proto J49007 7 PC. 1/16"-1/4" Hardened Roll Pin Punch Set

Proto J49007 7 PC. 1/16"-1/4" Hardened Roll Pin Punch Set

Item #: B329395

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$53.95

Stanley 51-505 FatMax® Jacketed Graphite Hammer Curve Claw, 16 oz

Stanley 51-505 FatMax® Jacketed Graphite Hammer Curve Claw, 16 oz

Item #: B321565

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$21.00

Popular item in this category

Starrett 51186 S248PC Drive Pin Punch Set

Item #: B679240

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day.

$54.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Proto J49007 7 PC. 1/16"-1/4" Hardened Roll Pin Punch Set

$53.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Stanley 58-011 Self-Centering Nail Set

$5.80

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Starrett 53048 818 Automatic Center Punch

Starrett 53048 818 Automatic Center Punch

Item #: WBB679079

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant