take 10% off our everday low prices!

Offer applied at final checkout

Summit SCR312L - Countertop Beverage Cooler, Black, Glass Door, Lock

Summit SCR312L - Countertop Beverage Cooler, Black, Glass Door, Lock

Item #: WBB679649

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $392.95

Save $19.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Summit Countertop Beverage Cooler W/Glass Door, Black Cabinet, Front Lock, Digital Thermostat

SUMMIT's SCR312L is a perfectly sized beverage cooler with elegant construction that offers the ideal storage and sale conditions. This countertop unit presents a convenient and heat safe display behind a double pane tempered glass door, finished with a stainless steel trim and brushed aluminum handle. The black cabinet suits any setting, with a front lock adding keyed security. Fully featured for commercial use, the SCR312L includes a digital thermostat conveniently located at the top of the door exterior. The external temperature readout and easy touch controls make temperature management simple and precise. An energy efficient LED light illuminates the interior and adjustable chrome shelves add a professional look. Commercially approved to hold beverages and sealed food, the SCR312L uses automatic defrost operation system to minimize unit maintenance. This unit is a perfect replacement for SUMMIT's SCR310L.

Product Specifications

  • BRANDSummit Appliance
  • MANUFACTURER PART NUMBERSCR312L
  • CAPACITY CUBIC FEET2.5
  • WIDTH INCHES17
  • DEPTH INCHES18-1/2
  • HEIGHT INCHES25-1/2 Inches
  • SHELF QUANTITY4 Shelves
  • ADJUSTABLE SHELVESYes
  • VOLTS120
  • AMPS1.3
  • DOOR SWINGRHD
  • COMPRESSOR WARRANTY5 Years
  • APPLICATIONCommercial
  • APPROVALS OR CERTIFICATIONSUL
  • PARTS/LABOR WARRANTY1 Year
  • SHELF TYPEWire
  • BODY FINISHBlack
  • THERMOSTAT TYPEDigital
  • CABINET FINISHBlack
  • LIGHTYes
  • DOOR FINISHGlass
  • HANDLE TYPEbrushed aluminum
  • LOCK TYPESingle Key Lock
  • DEFROST TYPEAutomatic
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • What is the min and max temp range?

    Question Asked By: Chad, April 17, 2015

    Answer This Question

    Question Answered By:

    • Product Expert, April 17, 2015

      The temperature range is 34º-43ºF

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Summit FF511L7 - 20"W Counter Height All-Refrigerator, Auto Defrost, Lock, White Exterior

Item #: WBB679649

Not Yet Rated

Usually ships in 12 to 15 days

$474.95

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Summit SCR312L - Countertop Beverage Cooler, Black, Glass Door, Lock

Summit SCR312L - Countertop Beverage Cooler, Black, Glass Door, Lock

Item #: WBB679649

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top