take 10% off our everday low prices!

Offer applied at final checkout

4" x 12" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

4" x 12" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

Item #: WBB684527

(7)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$0.47 ea.

Price: $23.50 / Pkg of 50

Save $0.70 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

2" x 12" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

Ships same day.

(2)

$22.50

Customers Also Viewed

4" x 12" x 4-1/2" Open Top White Corrugated Bin Boxes

Easy to assemble. Ideal for organizing work areas. Durable one-piece construction. Assemble without tape or staples. Ample space to identify contents on front panel with marker or labels. Made from strong 200#/ECT-32-B oyster white corrugated. Ships and stores flat. Price each. Sold in package quantities.

Product Specifications

  • WIDTH INCHES4
  • DEPTH INCHES12
  • HEIGHT INCHES4-1/2
  • ASSEMBLYUnassembled
  • BRANDBox Packaging
  • COLOR FINISHWhite
  • CONSTRUCTION200#/ECT-32-B Corrugated
  • MANUFACTURERS PART NUMBERBINMT412
  • PACKAGE QUANTITY50
  • PRODUCT FAMILYHopper Front Bins
  • PRODUCT GROUPBins
  • STYLENo Print
  • TYPESingle Wall
Customer Review

4.5

  • 5 Star

    4
  • 4 Star

    2
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Richard Bozarth

    Date: September 24, 2019

    Corrugated bin boxes were exactly what I needed.
    Your review:
    No complaints!
  • Reviewer: Tanya

    Date: March 23, 2018

    a great inexpensive way to organize
    Your review:
    My company uses these to store inventory. very efficient
    Pros:
    inexpensive way to organize
    Cons:
    ?
  • Reviewer: Nancy

    Date: April 20, 2016

    Good quality bin boxes
    Your review:
    Good quality bin boxes, ideal for our lighting products.
    Pros:
    Sturdy cardboard, easy to assemble.
  • Reviewer: Daniel

    Date: January 25, 2016

    WBB684527
    Your review:
    I bought these bins to put bolts in and should work fine for that and seem to be good value for cost
    Pros:
    Sturdy ends
    Cons:
    wish the sides were double as well. since the sides aren't double there are no convenient slots to put bin dividers in
  • Reviewer: John

    Date: June 17, 2013

    Good light duty boxes
    Your review:
    Good box for the money
    Pros:
    Boxes are easy to assemble; they are as advertised.
    Cons:
    Boxes are not sturdy enough for heavy parts items. Recommend a heavier type paper if your product is heavy.
  • Reviewer: Kevin Temple

    Date: May 15, 2013

    nice boxes
    Your review:
    These boxes are very handy and durable, easy to assemble. Only wish they had a larger selecetion of sizes.
  • Reviewer: JoAnn Okey

    Date: March 19, 2013

    Open top corrugated bin boxes
    Your review:
    These are easily assembled and work so beautifully to sort and store a wide variety of objects. I use them in my workroom and for family storage.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
4" x 12" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

4" x 12" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

Item #: WBB684527

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top