Take 15% off your entire order!

Offer applied at checkout

Knapsack Cubby Storage Unit with 8 Compartments, 48"W x 14"D x 30"H, Natural

Knapsack Cubby Storage Unit with 8 Compartments, 48"W x 14"D x 30"H, Natural

Item #: WBB693273

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$315.00 up to 29% OFF

Price: $223.95

Save $11.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Knapsack Cubby Storage Unit with 8 Compartments, 48"W x 14"D x 30"H, Natural

Eight spacious cubbies for backpacks, lunchboxes, boots, hats and a favorite toy or two. 48" wide x 30" high x 14" deep. Made in the USA. Green Guard Certified. Fully assembled. Ships truck. Includes a limited lifetime warranty.

All Whitney Brothers Products Are:

  • Made in the USA
  • Backed by a Limited Lifetime Warranty
  • GREENGUARD Gold Certified
  • Earn LEED Credits
  • Meets or Exceeds Applicable BIFMA Standards


Product Specifications

  • WIDTH INCHES48
  • DEPTH INCHES14
  • HEIGHT INCHES30
  • CONSTRUCTIONLaminate
  • COMPARTMENTS8
  • COMPARTMENT QUANTITY8
  • MANUFACTURER PART NUMBERWB9972R
  • FRAME COLORNatural
  • BIN QUANTITY0
  • TYPEClassroom Storage
  • EDGE COLORNatural
  • MOBILE or STATIONARYStationary
  • BIN CONSTRUCTION--
  • BRANDWhitney Brothers®
  • STYLEPreschool Cubby
  • WEIGHT LBS66
  • LIMITED WARRANTYLimited Lifetime
  • CERTIFIED/APPROVEDBIFMA Standards, GREENGUARD Gold, LEEDS Credits
  • BIN QUANTITY (BIN SIZE)--
  • BIN COLOR--
  • PACKAGE QUANTITY1
  • COUNTRY OF ORIGINMade in USA
  • ASSEMBLYAssembled
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • What are the individual Cubby's dimensions?

    Question Asked By: Rebecca, January 12, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Rebecca, The Individual cubby dimensions are 11.25"W x 14"D 13.25"H. Thank you for your interest in our product!

Popular item in this category

Toddler Basic Single Cubby Storage Unit, No Tray, 48"W x 12"D x 30"H, Natural

Item #: B693271

Not Yet Rated

Usually ships in 21 to 24 days

$214.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Rectangular Cubby Tray, Clear

$6.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Knapsack Cubby Storage Unit with 8 Compartments, 48"W x 14"D x 30"H, Natural

Knapsack Cubby Storage Unit with 8 Compartments, 48"W x 14"D x 30"H, Natural

Item #: WBB693273

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant